Variable Spray Nozzle
We have the variable spray nozzle you need to get the job done right.
Shop Variable Spray Nozzle results
(Showing 1 - 15)
Relevance
Mfr # N1A
Key Features:
- Item: Spray Nozzle
- Length: 5-1/2"
- Material: Body: Aluminum; Handle: Stainless Steel
Mfr # N100DAU12G
Key Features:
- Item: Fuel Nozzle
- Operation: Auto
- Inlet: 1 in NPT
Mfr # N2B
Key Features:
- Item: Spray Nozzle
- Pipe Size: 3/4 in
- Length: 5"
Mfr # 758-015
Key Features:
- Package Quantity: 1
Mfr # 17.0171
Key Features:
- Package Quantity: 1
Mfr # NZMEG5P15-200
Key Features:
- GPM @ 5000 PSI: 22.36 gpm
- GPM @ 4000 PSI: 20 gpm
- GPM @ 2500 PSI: 15.81 gpm
Mfr # 1065670
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Water Nozzle
- Length: 7.3"
Mfr # N-5818C
Key Features:
- Item: Nozzle
- Wire Size (In.): 5/8
- Series: Large Centerfire
Mfr # 22YK67
Key Features:
- Item: Air Gun Nozzle
- Nozzle Type: Rubber
- Length: 1 1/2 in
Mfr # 517-101
Key Features:
- Item: Fire Hose Nozzle
- Thread Type: NPSH
- Body Material: Plastic
Mfr # N1
Key Features:
- Item: Water Nozzle
- Length: 5-1/2"
- Material: Body: Brass; Handle: Stainless Steel
Mfr # 18-0110
Key Features:
- Item: Chem Nozzle, Threaded, 1/4 in.
- Fits Brand: Mi-T-M
- For Use With Mfr. Model Number: GC-1003-SME1, GC-2004-SME1, GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-2003-0M10, GH-2403-3MGH, GH-2504-0M10, GH-2504-0M30, GH-3003-3MGH, GH-3004-0EGH, GH-3004-0M10, GH-3004-0M30, GH-3504-0EGH
Mfr # N075DAU10
Key Features:
- Item: Diesel Nozzle
- Inlet: 3/4 in NPT
- Max. Pressure: 50 psi
Mfr # 5URH2
Key Features:
- Item: Fuel Nozzle
- Operation: Manual
- Inlet: 1 in FNPT