Variable Speed Peristaltic Pump
If you need a variable speed peristaltic pump we have them at everyday low prices.
Shop Variable Speed Peristaltic Pump results
(Showing 1 - 14)
Relevance
Mfr # SP200 CJ0000
Key Features:
- Item - Chemical Metering Pumps: Chemical Metering Pump
- Chemical Metering Pump Type: Peristaltic
- Max. Pressure: psi
Mfr # WS700R
Key Features:
- Item: Refrigerated Wastewater Sampler
- Manufacturers Warranty Length: 1 yr
- Package Quantity: 1
Mfr # 85MJH2A1STG1
Key Features:
- Width: 5 5/16 in
- Max. Viscosity - Pumps: 1,500 cps
- Standards: IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50
Mfr # E20VXHA1S6G1
Key Features:
- Body Material: Polycarbonate
- Tubing Material - Peristaltic Pumps: Santoprene
- Min. Flow Rate: 2.70 gpd
Mfr # 45MFL5A1SUG1
Key Features:
- Head and Fitting Material - Pumps: Polycarbonate/Polypropylene/PVC
- Width: 5 5/16 in
- Includes: 20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Check Valve 100 psi (6.9 bar) Maximum or 1 Injection Fitting 25 psi (1.7 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Mfr # 45YR18
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Fixed
- Voltage: 115/230
Mfr # 50 GPD
Key Features:
- Item: G3 G5,G5CT Replacement Reverse Osmosis W
- Package Quantity: 1
Mfr # 170JL5A1STG1
Key Features:
- Item: Chemical Metering Pump
- Turn Down Ratio: 20:1
- Voltage - Pumps: 115V AC
Mfr # E10VXHA1S6
Key Features:
- Max. Flow (gpd) - Pumps: 14.00 gpd
- Flow Rate Output Control: Variable
- Pump RPM: 26 RPM
Mfr # 85MFH1A1SUG1
Key Features:
- Head and Fitting Material - Pumps: Polycarbonate/Polypropylene/PVC
- Flow Rate Output Control: Fixed
- Suction Lift: 25 ft
Mfr # 3386
Key Features:
- Chemical Metering Pump Type: Peristaltic
- Flow Rate Output Control: Variable
- Max. Flow (gpd) - Pumps: 32.33 gpd
Mfr # 85MFH2A1SUG1
Key Features:
- Voltage - Pumps: 115V AC
- Body Material: Polycarbonate
- Voltage: 115
Mfr # 45MFH2A1SUG1
Key Features:
- Item - Chemical Metering Pumps: Chemical Metering Pump
- Body Material: Polycarbonate
- Reproducibility: +/-2.0%
Mfr # 85MFL5A1SUG1
Key Features:
- Max. Pressure - Pumps: 25 psi
- Standards: cCSAus, CE Certified, cUSA, ETL Intertek Conforms to ANSI/NSF Std.50, UL Listed
- Suction Lift: 25 ft