Variable Speed Motor Control
We have the variable speed motor control you need to get the job done right.
Shop Variable Speed Motor Control results
(Showing 1 - 15)
Relevance
Mfr # 1186624
Key Features:
- Item: Variable Speed Motor Control
- Fits Brand: Heil Quaker, ICP
- For Use With Mfr. Model Number: 1173049
Mfr # 57AC15E
Key Features:
- HP: 2 1/2 hp
- Voltage Output: 0 to 240V AC
- Hz: 50/60
Mfr # 55AC15E
Key Features:
- HP: 1 1/2 hp
- Voltage Output: 0 to 120V AC
- Hz: 50/60
Mfr # 55AC10E
Key Features:
- HP: 1 hp
- Voltage Output: 0 to 120V AC
- Hz: 50/60
Mfr # AC03-05S
Key Features:
- HP: 1/4 hp
- Voltage Output: 0 to 120V AC
- Hz: 50/60
Mfr # 253G-200E
Key Features:
- Item: DC Speed Control
- Enclosure: NEMA 4/12
- Max. Amps: 10 A
Mfr # 125DV-C-K
Key Features:
- Item: DC Speed Control
- Enclosure: Chassis
- Max. Amps: 5 A
Mfr # 253G-200C
Key Features:
- Item: DC Speed Control
- Enclosure: Chassis
- Max. Amps: 10 A
Mfr # 15DVE
Key Features:
- Item: DC Speed Control
- Enclosure: NEMA 4/12
- Max. Amps: 3 A
Mfr # DM8000
Key Features:
- Item: Panel Tachometer
- Includes: Stainless Steel Ball Bearing
- Output: 5 Amperes, Form C Relay Alarm
Mfr # 57AC10E
Key Features:
- HP: 2 hp
- Voltage Output: 0 to 240V AC
- Hz: 50/60
Mfr # MD10P
Key Features:
- Item: Dc Speed Control
- Enclosure: NEMA 4X
- Max. Amps: 5 A
Mfr # 48C172
Key Features:
- Item: Speed Control
- Max. Amps: 6 A
- Voltage: 115V
Mfr # 125DV-C-2A
Key Features:
- Item: DC Speed Control
- Enclosure: Chassis
- Max. Amps: 5 A
Mfr # 15DV2A
Key Features:
- Item: DC Speed Control
- Enclosure: Chassis
- Max. Amps: 2 A