Variable Pulley
If you need a variable pulley we have them at everyday low prices.
Shop Variable Pulley results
(Showing 1 - 15)
Relevance
Mfr # 2VP62138
Key Features:
- Keyway Size: 0.312" x 0.156"
- Pulley Bore Dia.: 1 3/8 in
- Pulley Type: Variable Pitch V-Belt Pulley
Mfr # 1VP5078
Key Features:
- Pulley Bore Dia.: 7/8 in
- Keyway Size Type: 0.187 in x 0.093 in
- Keyway Size: 0.187" x 0.093"
Mfr # QT1716
Key Features:
- Item - Tapered and QD Bushings: Quick Detachable Bushing
- Bore Bushing Series: QT
- Bore Dia.: 1 7/16 in
Mfr # 1VP50 1.1/8
Key Features:
- Pulley Outside Dia.: 4-3/4 in
- Number of Grooves: 1
- For V-Belt Section: 3L, 4L, 5L
Mfr # 1VP50-1-1/8
Key Features:
- Package Quantity: 1
Mfr # 1VP50-7/8
Key Features:
- Package Quantity: 1
Mfr # 1VP50 X 7/8 SHEAVE
Key Features:
- Package Quantity: 1
Mfr # 1VP50 X 1-1/8 SHEAVE
Key Features:
- Package Quantity: 1
Mfr # 1VP4078
Key Features:
- Fits Shaft Dia.: 7/8 in
- Pulley Bore Dia.: 7/8 in
- Keyway Size: 0.187" x 0.093"
Mfr # 1VP4478
Key Features:
- Keyway Size: 0.187" x 0.093"
- Pulley Bore Type: Fixed Bore
- Fits Shaft Dia.: 7/8 in
Mfr # QT1
Key Features:
- Item - Tapered and QD Bushings: Quick Detachable Bushing
- Bore Bushing Series: QT
- Bore Dia.: 1 in
Mfr # AK3058
Key Features:
- Fits Shaft Dia.: 5/8 in
- Pulley Outside Dia.: 3.05 in
- Number of Grooves: 1
Mfr # 1RCT1
Key Features:
- Item: Pulley
- Max. Load Capacity: 420 lb
- Eye Hook Inside Dia.: 3/8 in