Variable Frequency
If you need a variable frequency we have them at everyday low prices.
Shop Variable Frequency results
(Showing 1 - 15)
Relevance
Key Features:
- Accepts Input Control Signal: Yes
- Display Type: LED
- Output Phase AC: Three
Key Features:
- Item: Variable Speed Drive
- Max. HP: 1 hp
- Input Voltage: 100 to 120V AC
Key Features:
- Height: 9.13 in
- With Line Contactor / No Line Contactor: No Line Contactor
- Input Voltage: 240V AC
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 230V AC
Key Features:
- Item: Mini Inverter
- Max. HP: 1 hp
- Input Voltage: 115V AC
Key Features:
- Start/Stop Control: Programmable
- Standards: EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
- Starting Torque: 1.5
Key Features:
- Item: Mini Inverter
- Max. HP: 3 hp
- Input Voltage: 230V AC
Key Features:
- Item: Variable Frequency Drive
- For Use With: three-phase Inverter Duty Motor, DA1
- Depth: 4.88 in
Key Features:
- Depth: 3.65 in
- Input Phase AC: Single
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Key Features:
- Input Frequency: 50/60 Hz
- With Bypass / No Bypass: No Bypass
- For Use With: 3-Phase Inverter Duty or TENV Motor
Key Features:
- Item: Mini Inverter
- Max. HP: 5 hp
- Input Voltage: 460V AC
Key Features:
- Output Current (Amps): 83
- Width: 245 in
- Type: Filter
Key Features:
- Item: Mini Inverter
- Max. HP: 1 hp
- Input Voltage: 460V AC
Key Features:
- Item: Mini Inverter
- Max. HP: 5 hp
- Input Voltage: 230V AC
Key Features:
- Item: Variable Speed Drive
- Max. HP: 0.5 hp
- Input Voltage: 100 to 120V AC