Vane Pump
Count on great prices, fast shipping and friendly service every time you order a vane pump from Zoro.
Shop Vane Pump results
(Showing 1 - 15)
Relevance
Key Features:
- Displacement: 2.59 cu in/rev
- Shaft Size: 1 in
- Shaft Style: Keyed
Key Features:
- Item: Rotary Vane Pump
- GPH: 240 gph
- HP @ 250 PSI: 1 hp
Key Features:
- Displacement: 2.78 cu in/rev
- Shaft Size: 1 in
- Shaft Style: Keyed
Key Features:
- Item: Rotary Vane Pump
- Max. Temp. (F): 158 Degrees F
- Max. Pressure (PSI): 290 psi
Key Features:
- Item: Rotary Vane Pump
- Max. Flow (GPH): 131 gph
- GPH of Water @ 200 PSI: 122 gph
Key Features:
- Item: Rotary Vane Pump
- Shaft: 303 Stainless Steel
- Max. Pressure (PSI): 250 psi
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 250 PSI: 99 gph
- Mounting: Carbonator Clamp Style
Key Features:
- Item: Rotary Vane Pump
- Max. Temp. (F): 158 Degrees F
- Inlet/Outlet: 3/8 in FNPT
Key Features:
- Item: Vane Pump
- HP: 0.1563 hp
- Voltage: 12V DC
Key Features:
- Item: Rotary Vane Pump
- External Relief: No
- Vane Material: Carbon
Key Features:
- Item: Rotary Vane Pump
- HP @ 150 PSI: 1/2 hp
- GPH of Water @ 100 PSI: 141 gph
Key Features:
- Item: Rotary Vane Pump
- Mounting: Carbonator
- Min. Flow (GPM): 2.3 gpm
Key Features:
- Item: Rotary Vane Pump
- By-Pass: Yes
- HP @ 200 PSI: 1/4 hp
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Key Features:
- Item: Rotary Vane Pump
- Built-In: Relief Valve
- Shaft: 303 Stainless Steel