Valve Stem Adapter
We have the valve stem adapter you need to get the job done right.
Shop Valve Stem Adapter results
(Showing 1 - 15)
Relevance
Mfr # 37-096
Key Features:
- Thread Size: 0.305-32
- Standards: TRAD-1
- Item: Male Large Bore Valve Adapter
Mfr # 1-617
Key Features:
- Item: In Wall 2 & 3 Way Diverter Valve W/ 20 Tooth Stem,16 Tth Stem Adapter
- Finish: No Finish
- Weight: 0.95
Mfr # AD-1-5
Key Features:
- Max. Air Pressure: 200 psi
- Item: Valve Bore Adapter
- Material: Metal
Mfr # 8807N-4
Key Features:
- Material: Metal
- For Use With: .485-26 Valve Cap Threads
- Color: Brass
Mfr # VS216P-12
Key Features:
- Pipe Size - Pipe Fitting: 3/4"
- Specific Fitting Shape: Hex Nipple
- Pipe Fitting Material: Brass
Mfr # LPA-VSTH 35K
Key Features:
- Caster Brake Included: No
- Caster Load Rating Range: Medium Duty
- Caster Sub-Type: Swivel
Mfr # 8RJ77
Key Features:
- Material: Polyester
- Height: 3 in
- Width: 5 3/4 in
Mfr # H-5265
Key Features:
- Used For: Inflating and Checking Pressure
- Includes: Lock on Head
- Material: Brass, Steel
Mfr # CH-350-LO
Key Features:
- Used For: Tires, wheels
- Includes: Digital Display Air Gauge
- Material: Metal
Mfr # CH-370-LO
Key Features:
- Used For: Inflating and Checking Pressure
- Includes: Lock on Head
- Material: Brass
Mfr # 10117496
Key Features:
- Item: Slot Adaptors
- Material: Plastic
- Color: Black
Mfr # FP-135
Key Features:
- Item: Adapter,for Standard Valve
- Package Quantity: 1
Mfr # CH-360
Key Features:
- Includes: Lock on Head
- Material: Brass
- Application: With Brass 1/4" Female Fitting, Compact, Durable, Closed Version Chuck
Mfr # QS-500
Key Features:
- For Use With: Commercial Vehicles, Construction, Farm Equipment
- Color: Brass
- Diameter: 7/10 in
Mfr # CH-347-OP
Key Features:
- Includes: Lock on Head
- Material: Brass, Steel
- Hose Length: 7 in