Vacuum Pump Filter
We make finding a vacuum pump filter fast and simple every time!
Shop Vacuum Pump Filter results
(Showing 1 - 15)
Relevance
Mfr # CSL-849-125HC
Key Features:
- Item: Vacuum Filter
- Type: Standard Duty
- Inlet (In.): 1-1/4 (F)NPT
Mfr # CSL-825-038HC
Key Features:
- Item: Vacuum Filter
- Type: Standard Duty
- Inlet (In.): 3/8 (F)NPT
Mfr # PSG848
Key Features:
- Item - Air Filter Elements: Vacuum Pump Coalescing Filter Element
- For Use with Stock Number: 3TLH1, 3TLH2
- Filter Rating - Air Treatment: 0.3 micron
Mfr # ST-851/1-200C
Key Features:
- Item: T-Style Inlet Vacuum Filter
- Type: Standard Duty
- Inlet (In.): 2 (F)NPT
Mfr # CSL-849-150HC
Key Features:
- Item: Vacuum Filter
- Type: Standard Duty
- Inlet (In.): 1-1/2 (F)NPT
Mfr # 849
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 2 9/16 in
- Outside Dia. (In.): 5 in
Mfr # CSL-851-200HC
Key Features:
- Item: Vacuum Filter
- Type: Standard Duty
- Inlet (In.): 2 (F)NPT
Mfr # STS-200C
Key Features:
- Overall Width: 9 in
- Bowl Material: Polycarbonate
- Drain Type: Manual
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # 851
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 3 1/2 in
- Outside Dia. (In.): 5 7/8 in
Mfr # 15
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 3 in
- Outside Dia. (In.): 4 3/8 in
Mfr # 06
Key Features:
- Element Material: Paper
- Outside Dia. (In.): 3 in
- Item: Filter Element
Mfr # 843
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 2 3/8 in
- Outside Dia. (In.): 3 7/8 in
Mfr # CSL-843-125HC
Key Features:
- Item: Filter Element
- Type: Standard Duty
- Inlet (In.): 1-1/4 (F)NPT
Mfr # 04
Key Features:
- Element Material: Paper
- Outside Dia. (In.): 2 1/4 in
- For Use With: FS-04-038, Mfr. No. FS-04-025, PS-04-025, PS-04-038, PS-04-050, SS3 Bare, SS3L3