Vac Attachments
We make finding vac attachments fast and simple every time!
Shop Vac Attachments results
(Showing 1 - 15)
Relevance
Mfr # N845
Key Features:
- Hose Dia.: 1-1/2"
- Item: Plastic Utility Tool,w/Brush,5" L x6" W
- Net Weight: 0.2 lb.
Mfr # 0290400
Key Features:
- Material: Plastic
- Length: 3 3/4 in
- Width: 2 1/4 in
Mfr # 3VE21
Key Features:
- Air Flow: 155 cfm
- Amps: 12
- Average Brush Life: 1,100 hr
Mfr # 5895100
Key Features:
- Air Flow: 120 cfm
- Amps: 7.4
- Average Brush Life: 400 hr
Mfr # SV-DBSD1
Key Features:
- Attachment Dia.: 1-1/4"
- Material: Plastic
- Length: 4 in
Mfr # 1408244500
Key Features:
- Attachment Dia.: 1-1/4"
- Material: Plastic
- Length: 5 1/4 in
Mfr # 190715
Key Features:
- Item: Dust Brush
- For Use With: 4VDV9, 12H304
- For Vacuum Type: Upright Vacuum
Mfr # 587-04-00
Key Features:
- Air Flow: 175 cfm
- Amps: 9
- Average Brush Life: 400 hr
Mfr # 5UMR6
Key Features:
- Attachment Dia.: 1-3/4"
- Material: Plastic
- Length: 6 in
Mfr # 400F93
Key Features:
- Brush Type: Duster Brush
- Bristle Firmness: Soft
- Bristle Color: Gray
Mfr # 970-06-10
Key Features:
- Hose Dia.: 1-1/2"
- Filter Type: Standard
- Air Flow: 109 cfm
Mfr # 5895400
Key Features:
- Air Flow: 170 cfm
- Amps: 9
- Average Brush Life: 400 hr
Mfr # 12Z214
Key Features:
- Air Flow: 145 cfm
- Amps: 11.6
- Average Brush Life: 1,100 hr
Mfr # 9653610
Key Features:
- Average Brush Life: 400 hr
- Tank Size: 6 gal
- Vacuum Hose Dia.: 1 1/4 in