Ut Meter
We have the ut meter you need to get the job done right.
Shop Ut Meter results
(Showing 1 - 15)
Relevance
Mfr # B-MEASUREDT
Key Features:
- Promotion Restriction: Not eligible for promotion
- Range (In.): 0 to 1.000
- Resolution (In.): 0.001
Mfr # POSITECTOR UTG C1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Ultrasonic Thickness Gauge
- Application: Evaluate The Effects of Corrosion or Erosion by Measuring the Thickness of Tanks, Pipes, or Any Structure Where Access is Limited To One Side
Mfr # TM-8811
Key Features:
- Item: Ultrasonic Thickness Gauge
- Application: Automatic Material Calibration, Displays Sound Velocity At The Touch of A Button, Large and Easy to Read Display, Low Battery Indicator, User Selectable Unit of Measure
- Base Material: Steel
Mfr # WFSG
Key Features:
- Material: Steel
- Measuring Range (In.): 0.007 to 0.3125
- Number of Leaves: 0
Mfr # R7900
Key Features:
- Item: Ultrasonic Thickness Gauge
- Application: Determine The Thickness In a Wide Range of Materials Including, Metals, Plastics, Ceramics, Composites, Glass and Other Ultrasonic Wave Well-Conductive Materials
- Base Material: Steel
Mfr # POSITECTOR UTG M1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Ultrasonic Thickness Gauge
- Application: Measure the Metal Thickness of a Painted Structure Without Having to Remove the Coating, Works on Ferrous and NonFerrous Materials
Mfr # 547-561S
Key Features:
- Range (In.): 0 to 0.47
- Dial Reading: 0 to 0.47
- Range (mm): 0 to 12
Mfr # 547-500S
Key Features:
- Flat Contact Dia.: 0.248 in
- Resolution (In.): 0.00050
- Throat Depth: 30 mm
Mfr # 547-520S
Key Features:
- Resolution (In.): 0.00050
- Range (mm): 0 to 12
- Features: SPC Output
Mfr # TKG100
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Ultrasonic Thickness Gauge
- Application: Non-Destructive Thickness Measurements of Primarily Steel
Mfr # J000AA
Key Features:
- Long Form Calibration Certificate: No
- Item: Feeler Gauge Set
- Includes: Steel Holder
Mfr # PosiTector 6000 FTS1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Coating Thickness Gage
- Type: Standard Electronic
Mfr # 7321A
Key Features:
- Item: Dial Thickness Gage
- Package Quantity: 1
Mfr # 765A
Key Features:
- Flat Contact Dia.: 0.195 in
- Construction: Aluminum
- Range (In.): 0 to 0.500