Urrea Ratcheting Wrench Sets
Count on great prices, fast shipping and friendly service every time you order urrea ratcheting wrench sets from Zoro.
Shop Urrea Ratcheting Wrench Sets results
(Showing 1 - 15)
Relevance
Mfr # JLMC12MR
Key Features:
- Material: Steel
- Includes: Wrench set, 12 pieces
- Length: 8.27 in
Mfr # 11M6M
Key Features:
- Material: Steel
- Includes: Metric ratcheting box-end wrench set, 6 pieces
- Features: For automotive maintenance and repair work, as well as in maintenance work, repair and operation in the processing, extraction and assembly industry, metalworking oil, construction, heavy machinery, among other. Wrenches sizes included: 8 mm x 9 mm, 10 mm x 11 mm, 12 mm x 13 mm, 14 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm.
Mfr # 9602N
Key Features:
- Finish: Full Polish Chrome
- Number of Points: 12
- SAE or Metric: Metric
Mfr # 9533N
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Open End
- Finish: Full Polish Chrome
Mfr # KTI-45600
Key Features:
- SAE or Metric: Metric
- Wrench Style: Box End
- Number of Points: 6,12
Mfr # 94-542W
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # 9509N
Key Features:
- Finish: Full Polish Chrome
- Includes: (13) Reversible Ratcheting Combination; (1) Wrench Rack
- Measurement Type: SAE
Mfr # 9543
Key Features:
- Finish: Full Polish Chrome
- Number of Points: 12
- SAE or Metric: Metric
Mfr # 9620N
Key Features:
- Finish: Full Polish Chrome
- Number of Points: 12
- SAE or Metric: Metric
Mfr # JHWWS-1168RC
Key Features:
- Finish: High Polish Chrome
- Number of Points: 12
- Overall Length: 5-1/4", 6-1/4", 6-5/8", 7", 7-3/8", 8-7/32", 9", 9-3/4"
Mfr # CMMT87375V
Key Features:
- Promotion Restriction: Not eligible for promotion
- Finish: Polished Chrome
- Number of Points: 12
Mfr # KTI-45900
Key Features:
- SAE or Metric: SAE
- Wrench Style: Box End
- Number of Points: 6,12
Mfr # NS71000-12MT
Key Features:
- SAE or Metric: Metric
- Number of Pieces: 12
- Height: 2