Universal Air Conditioning
We make finding an universal air conditioning fast and simple every time!
Shop Universal Air Conditioning results
(Showing 1 - 13)
Relevance
Mfr # CN4969PFXC
Key Features:
- Package Quantity: 1
Mfr # W 10149CB
Key Features:
- Item: Copper Pressure Fittings Clean and Bagged
- Specific Fitting Shape: Straight Coupling
- Standards: ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Mfr # AC (60-120)
Key Features:
- Item: Blast Media
- Media Type: Glass Beads
- Media Grit: Not Rated
Mfr # FFRE123WA1
Key Features:
- Item: Window Air Conditioner
- Cooling Capacity: 12,000 BtuH
- For Use With: Window Installation Only
Mfr # 600RS 7/8
Key Features:
- Item: Coupling with Stop
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper
Mfr # FFTH102WA2
Key Features:
- Item: Through-the-Wall Air Conditioner
- Voltage: 208/230V AC
- Operation Mode: Cool/Heat
Mfr # QO200TR
Key Features:
- Item: Air Conditioning Single Throw Disconnect Switch
- Duty: General
- Amps: 60 A
Mfr # HG-501D
Key Features:
- Item: Heat Gun
- Power Source: Corded
- Voltage: 120V AC
Mfr # KIB1811-2
Key Features:
- Item: Portable Precision Air Conditioning
- Voltage: 115
- Phase: 1
Mfr # FHWW063WB1
Key Features:
- Item: Window Air Conditioner
- Voltage: 115V AC
- Width: 18 1/2 in
Mfr # FHWW153WB1
Key Features:
- Item: Window Air Conditioner
- Voltage: 115V AC
- Width: 23 5/8 in
Mfr # LW8016ER
Key Features:
- Item: Window-Mounted Air Conditioner
- Voltage: 115 V
- Operation Mode: Cool Only