Union Kit
Count on great prices, fast shipping and friendly service every time you order an union kit from Zoro.
Shop Union Kit results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Flange
- Material: Lead Free Bronze
- Type: FNPT
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Bronze
Key Features:
- Item: Union
- Tube Fitting Material: Cast Copper
- Pipe Fitting Material: Cast Copper
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Key Features:
- Pipe Size: 1 1/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Key Features:
- Pipe Size: 1/2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Key Features:
- Max. Operating Temp.: 230 Degrees F
- Pipe Size (In.): 1-1/4 NPT
- Max. Pressure (PSI): 150 psi
Key Features:
- Item: Flange
- Max. Operating Temp.: 230 Degrees F
- Package Quantity: 2
Key Features:
- Max. Operating Temp.: 230 Degrees F
- Material: Lead Free Bronze
- Item: Flange
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Union
- Fitting Schedule/Class: Class 150
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Key Features:
- Pipe Size - Pipe Fitting: 3/4 in
- Specific Fitting Shape: Union
- Pipe Fitting Material: PVC