Unger Professional Broken Bulb Changer
Our endless aisle includes an unger professional broken bulb changer and so much more!
Shop Unger Professional Broken Bulb Changer results
(Showing 1 - 14)
Relevance
Mfr # BEBE0
Key Features:
- Application: Industrial and Commercial
- For Use With: Standard, Flood, and CFL Bulbs
- Type: Broken Bulb Remover
Mfr # CA1200X062KW
Key Features:
- Fits Shaft Dia.: 5/8 in
- Pulley Outside Dia.: 12 in
- Number of Grooves: 1
Mfr # 10549
Key Features:
- Item: Resistance Soldering Electrodes
- For Use With: 5ZHC5
- Material: Carbon
Mfr # 100101
Key Features:
- Item: Air Cylinder
- Cylinder Action: Single Acting
- Bore Dia.: 2 1/2 in
Mfr # K-20
Key Features:
- Blade Width: 2 in
- Blade Material: Beryllium Copper
- Blade Length: 4 in
Mfr # 581011
Key Features:
- Item: Pogo Stick
- Material: Steel
- Overall Length: 40 in
Mfr # 5100-3FP SP28
Key Features:
- Item: Electric Door Strike
- Performance: Medium-Duty
- Failure Mode: Fail Secure
Mfr # SBS-8148 NB
Key Features:
- Item: Vent Boot Hanger
- Type: Ninety Degree Boot
- Collar Dia. (In.): 8 in
Mfr # 7030301
Key Features:
- Pipe Size: 1/2"
- Body Material: Bronze
- Body Style: Inline Single Union
Mfr # MG1-100-A-9V-R
Key Features:
- Item: Digital Industrial Pressure Gauge
- Connection Location: Bottom
- Gauge Application: For Liquids & Gases
Mfr # 100SV43A
Key Features:
- Item: Buck Boost Transformer
- Item - Transformer: Buck Boost Transformer
- Input Voltage - Transformer: 120/240V AC
Mfr # 500SV46B
Key Features:
- Item: Buck Boost Transformer
- Item - Transformer: Buck Boost Transformer
- Input Voltage - Transformer: 120/240V AC
Mfr # SBS-4105 SB
Key Features:
- Item: Vent Boot Hanger
- Type: Straight Boot
- Collar Dia. (In.): 5 in
Mfr # TC10075ST
Key Features:
- Pipe Size: 3/4"
- Connection Type: Socket x Thread
- Connection: SKT/FNPT