Under Shelf
Our endless aisle includes an under shelf and so much more!
Shop Under Shelf results
(Showing 1 - 15)
Relevance
Mfr # 3DYC1
Key Features:
- Material: Ceramic
- Overall Length: 2 45/64 in
- Casing Material: Nickel Plating
Mfr # 3DYC2
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.5 in
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # 86247
Key Features:
- Header: Warning
- Material: Polyester
- Width: 5 in
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # 3DYA7
Key Features:
- Material: Ceramic
- Max. Pull: 22 lb
- Thickness: 0.25 in
Mfr # 7505
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Mfr # 10E850
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 000069
Key Features:
- Promotion Restriction: Not eligible for promotion
- Material: Copper
- For Use With: M-10, M-15, M-100, M-150 and M-25 Welding Gun
Mfr # C005-0345-030M
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Mfr # 10E725
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Mfr # 10E795
Key Features:
- Material: Ceramic 5
- Max. Pull: 4.4 lb
- Thickness: 0.331 in
Mfr # 7000000736
Key Features:
- Style: Deburring
- Diameter: 6 in
- Width: 1 in