Under Cabinet Light
We make finding an under cabinet light fast and simple every time!
Shop Under Cabinet Light results
(Showing 1 - 15)
Relevance
Mfr # UC33WH
Key Features:
- Light Color: Frosted
- Item: Under Cabinet Light,White,33"
- Fixture Type: Under Cabinet Lighting
Mfr # 15001
Key Features:
- Lumens: 400
- Color: Warm White
- Item: Under Cabinet Task Light
Mfr # UCES 18IN SWW6 90CRI WH
Key Features:
- Maximum Fixture Wattage: 8.5 W
- Lens Material: Acrylic
- Item: LED Dimmable Under Cabinet Light
Mfr # P700004-020-30
Key Features:
- Item: LED Undercabinet
- Length: 35.5 in
- Includes: Lamp
Mfr # UC12-1K-HL-D
Key Features:
- Color Rendering Index: 90
- Standards: ETL, FCC Title 47 CFR, Part 15, Class B, LM70, LM80, TM21, UL 1598
- Housing Material: Aluminum
Mfr # G32WH
Key Features:
- Warranty: 5 yr
- Watts: 13.5
- Linkable Up To: 10 Fixtures
Mfr # 54195112
Key Features:
- Item: Linkable Under Cabinet Light,LED,18"
- Package Quantity: 1
Mfr # P700003-028-30
Key Features:
- Lamp Type: LED
- Energy Star Compliant: Yes
- Voltage: 120 V
Mfr # SBUND-CD4
Key Features:
- Package Quantity: 1
Mfr # UC21BZ
Key Features:
- Light Color: Frosted
- Item: Under Cabinet Light,Bronze,21"
- Ballast Quantity: 1
Mfr # 63/502
Key Features:
- Features: Integrated ANSI Base, CCT Selectable
- Standards: cETLus - Listed
- Length: 14 In.
Mfr # 63/555
Key Features:
- Finish: White
- Standards: FCC; RoHS; cETLus; IK08; IP20; Title 24
- Material: Aluminum
Mfr # 23NU65
Key Features:
- Fixture Type - Under Cabinet Lights: Linear Light
- Nominal Length: 42 in
- Lighting Technology: Fluorescent
Mfr # EUN51W
Key Features:
- Color Temperature: 3000 K - 6500 K
- Finish: Aluminum
- Lamp Type: LED