Ultratech Multi-Bit Screwdrivers
We make finding ultratech multi-bit screwdrivers fast and simple every time!
Shop Ultratech Multi-Bit Screwdrivers results
(Showing 1 - 12)
Relevance
Mfr # 63528
Key Features:
- Overall Length: 6 3/4 in
- Bit Style: Single Ended
- Measurement Type: SAE
Mfr # 05051024001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 7 1/2 in
- Bit Style: Phillips, Slotted, Hexagon, External Hexagon
Mfr # 68-012
Key Features:
- Drive Size: 1/4 in, 5/16 in
- Overall Length: 7 3/4 in
- Bit Style: Phillips, Standard
Mfr # 151TP-B
Key Features:
- Drive Size: 1/4 in
- Overall Length: 8 1/2 in
- Bit Style: Hex Pin, Spanner, Star Pin
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # J213-9NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # 48445
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: (7)Nut Drive size: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2
Mfr # 58-0319
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: (4) 4.9" Length of JIS-Type S Blades: #000, #00, #00, #1; (1) Vinyl Pouch
Mfr # 5142
Key Features:
- Item: Tool Pouch
- Material: Canvas
- Tool Storage Type Included: Bag/Tote
Mfr # 1157
Key Features:
- Spill Capacity: 365 gal
- Drain Included: No
- Spill Containment Load Capacity: 8,500 lb
Mfr # 1158
Key Features:
- Spill Capacity: 365 gal
- Drain Included: Yes
- Spill Containment Load Capacity: 8,500 lb
Mfr # 9612
Key Features:
- Covered/Uncovered: Covered
- Spill Containment Load Capacity: 4,500 lb
- Drain Included: No