Ultrasonic Flaw Detector
We have the ultrasonic flaw detector you need to get the job done right.
Shop Ultrasonic Flaw Detector results
(Showing 1 - 15)
Relevance
Mfr # PCE-FD 20
Key Features:
- Package Quantity: 1
Mfr # PCE-DT 65
Key Features:
- RPM Resolution: 0.1 rpm in the range 2.0 to 9999.9 rpm, 1 rpm in the range 10000 to 99999 rpm
- Overall Width: 1.7
- Includes: Mechanical attachment, Adapter wheel, Measuring probe (outer cone), Measuring hollow point (inside cone), Belt bag, Battery, 3 x Stripes reflective tape (each 20 mm or 0.78 in), User manual
Mfr # TC30
Key Features:
- Item: Ultrasonic Presence Detector
- Type: Sensor
- For Use With: Wireless Activation Doors
Mfr # 711-600-G1
Key Features:
- Item: Whisper Transmitter
- Includes: Carrying Case, Headphones, Metal Contact Probe, Rubber Extension Probe, Whisper Transmitter
- Product Type: Whisper Transmitter
Mfr # PCE-SLM 10
Key Features:
- Resolution: 0.1 dB (<100 dB), 1 dB (> 100 dB)
- Height: 1.1
- Includes: Sound Meter, Micro USB cable, User manual
Mfr # PCE-MPC 10
Key Features:
- Includes: Stand, USB cable, User manual
- Package Quantity: 1
Mfr # PCE-CS 5000N
Key Features:
- Width: 8.26
- Height: 17.72 in
- Package Quantity: 1
Mfr # PCE-PA 8000
Key Features:
- Accuracy: ±(0.5 % + 0.5 V)±(0.5 % + 0.1 V)
- Includes: Current clamps, Test cables, Alligator clips, GB SD card, 9 V DC mains component, Batteries 1.5 V AA, Carrying case
- Input Voltage: 10 V ... 600 V (phase to neutral)
Mfr # PCE-360
Key Features:
- Cable Length (Ft.): 9.25
- Includes: 4 x Current clamps, 4 x Measuring leads, 4 x Alligator clips, 8 x 1.5V AA batteries, Power adapter, USB cable, PC software CD-ROM, User manual, Carrying case
- Package Quantity: 1
Mfr # PCE-CS 1000N
Key Features:
- Height: 19 in
- Width: 3
- Package Quantity: 1
Mfr # PCE-PB 75N
Key Features:
- Capacity: 165 lbs
- Application Modes: Suitable for most applications
- Special Features: Counting function
Mfr # PCE-RVI 2
Key Features:
- Width: 7.8
- Height: 16.9
- Includes: Viscometer, Spindle set consisting of spindle L1 … L4, transport case, double open-end wrench, power adapter and user manual
Mfr # PCE-CT 25FN
Key Features:
- Application: Suitable for most applications
- Includes: 5 x calibration foil reference, Fe zero standard , NFe zero standard, 9V block battery, Instruction manual
- Resolution (In.): 0.1 µm in the measuring range 0 ... 100 µm, 1 µm in the measuring range> 100 µm
Mfr # PCE-DDM 5
Key Features:
- Package Quantity: 1
Mfr # PCE-GM 60Plus
Key Features:
- Includes: Power adapter, USB cable, Calibration plate, User manual
- Measuring range: 0 to 200 GU
- Package Quantity: 1