Ultra Torch
Count on great prices, fast shipping and friendly service every time you order an ultra torch from Zoro.
Shop Ultra Torch results
(Showing 1 - 15)
Relevance
Mfr # UT-100SIK
Key Features:
- Item: Soldering Iron
- Tip: Pre Tinned Copper
- Includes: Ejector, Sponge, Steel Storage Case
Mfr # HO95681
Key Features:
- Package Quantity: 1
Mfr # UT-100Si-HK
Key Features:
- Item: Soldering Iron
- Operating Temp.: 482 Degrees F to 932 Degrees F
- Cuts: Plastic, Foam, Cork, and Other Soft Materials
Mfr # UT-100SI
Key Features:
- Item: Soldering Iron
- Temp. Rating: 482 Degrees to 1202 Degrees F
- Type: Self Igniting
Mfr # HKH0.00BK
Key Features:
- Item: Handheld Hot Knife
- Voltage: 120 V
- Watts: 120 W
Mfr # A-160-HG
Key Features:
- Item: Heat Gun Attachment
- Type: Shrink Tubing
- size: 3/4"
Mfr # TL-TORCH-HHHK-HS18-100W
Key Features:
- Package Quantity: 1
Mfr # HKB0.00WH
Key Features:
- Item: Bench Mount Hot Knife
- Voltage: 120 V
- Watts: 120 W
Mfr # 30312
Key Features:
- Item: Heat Blower Element
- For Use With: 4Z718
- Includes: Hardware
Mfr # 70-01-16
Key Features:
- For Use With Mfr. Model Number: UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
- Fits Brand: Master Appliance
- Item: Hot Knife Tip
Mfr # MT-51B
Key Features:
- Item: Butane Torch with Refill Canister
- Powered By: Butane
- Includes: 15/16 oz Can of Butane, Built in Refillable Fuel Tank, Hands Free Lock
Mfr # 70-01-01
Key Features:
- Fits Brand: Master Appliance
- For Use With Mfr. Model Number: UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
- Item: Soldering Tip
Mfr # UT-100Si-TC
Key Features:
- Item: Soldering Iron Kit
- Application: Dry, Heat, Shrink
- Features: Adjustable Temperature Controlled, Lighter in Weight Making it Easy to Hold and Use Over Extended Periods of Time, Ultratip(R) Soldering Tips With An Oxygen-Free Copper Base, Ceramic Catalyst and Extra Thick Iron and Chrome Plating for Longer Tip Life and Higher Thermal Conductivity
Mfr # TL-TORCH-FCT-HS25-250W
Key Features:
- Package Quantity: 1
Mfr # TL-TORCH-BMHK-HZ10
Key Features:
- Package Quantity: 1