Uei Test Instruments Ultrasonic Flow Meters
Our endless aisle includes uei test instruments ultrasonic flow meters and so much more!
Shop Uei Test Instruments Ultrasonic Flow Meters results
(Showing 1 - 12)
Relevance
Mfr # HA1
Key Features:
- Item: Hermetic Compressor Analyzer
- Display: LED
- Package Quantity: 1
Mfr # DUFX1-D1
Key Features:
- Item: Doppler Meter
- Type: Hand Held
- Flow Velocity Range (MPS): 0.10 to 9.00
Mfr # TT10AN
Key Features:
- Item: Flowmeter
- Type: Turbine
- Accuracy: +/-1%
Mfr # TT10PN
Key Features:
- Item: Flowmeter
- Type: Turbine
- Accuracy: +/-1%
Mfr # TT10ANC
Key Features:
- Item: Flowmeter
- Type: Turbine
- Accuracy: +/-1%
Mfr # VSTAR40B2
Key Features:
- Item: Versa STAR W/2 pH/ISE Meter Kit
- Package Quantity: 1
Mfr # 901C
Key Features:
- Item: Mechanical Flowmeter
- Housing Material: Aluminum
- For Pipe Size: 1 in
Mfr # FR1210HA1
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
Mfr # A109GMN100NA1
Key Features:
- Item: Electronic Flowmeter
- Type: Turbine
- Housing Material: Nylon
Mfr # CD100A
Key Features:
- Item: Combustible Gas Detector
- Detects: Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinners, Methane, Naphtha, Natural Gas, Propane, Refrigerants, Toluene
- Standards: EN500082-1, IEC 61010
Mfr # EM152
Key Features:
- Item: Digital Manometer
- Pressure Range: -60 in wc to 60 in wc
- Type: Digital
Mfr # PDT650
Key Features:
- Item: Digital Pocket Thermometer
- Temp. Range (F): -58 Degrees to 572 Degrees
- Temp. Range (C): -50 Degrees to 300 Degrees C