Uei Test
If you need an uei test we have them at everyday low prices.
Shop Uei Test results
(Showing 1 - 15)
Relevance
Mfr # SPT1
Key Features:
- Item: Smoke Pump Test Kit
- For Use With: Leak Detectors
- Includes: SP9 Smoke Pump Test Paper
Mfr # 7250230
Key Features:
- Item: Type II Safety Can
- Material: Steel
- Color: Yellow
Mfr # DL369
Key Features:
- Package Quantity: 1
Mfr # N893
Key Features:
- Item: Fully Textured Exam Gloves
- Glove Size: L
- Size: L
Mfr # PDT650
Key Features:
- Item: Digital Pocket Thermometer
- Temp. Range (F): -58 Degrees to 572 Degrees
- Temp. Range (C): -50 Degrees to 300 Degrees C
Mfr # TG-2500
Key Features:
- Item: Smoke Test Gas
- Overall Width: 2 in
- Overall Height: 5 1/2 in
Mfr # HVACKIT
Key Features:
- Item: HVAC Kit,DL479 TRMS Clamp Meter
- Package Quantity: 1
Mfr # 02105
Key Features:
- Item: Smokeless Aerosol Testor Can, 2.5 oz.
- Overall Width: 2 in
- Overall Height: 5.5 in
Mfr # DL579
Key Features:
- Item: True-RMS Dual Display 600A Clamp Meter w
- Digital/Analog: Digital
- Max. AC Amps: 600 A
Mfr # TG-1500
Key Features:
- Item: Smoke Test Gas
- Overall Width: 2 in
- Overall Height: 5 1/2 in
Mfr # DL389
Key Features:
- Package Quantity: 1
Mfr # DL569
Key Features:
- Item: Dual Display Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 400 A
Mfr # EM152
Key Features:
- Item: Digital Manometer
- Pressure Range: -60 in wc to 60 in wc
- Type: Digital
Mfr # C161
Key Features:
- Item: Combustion Analyzer
- Type: Residential
- Fuel Type: Bio Oil, Butane, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane
Mfr # 25S
Key Features:
- Item: Smoke Detector Tester
- Operating Temp.: 56 Degrees to 120 Degrees F
- Features: Designed and Suitable for Testing Smoke Detector Function Per NFPA 72 Chapter 14 and When used as Directed, Our Formula Simulates the Entire Range of Fire Conditions, Giving You Confidence to Know Your Fire Alarm System Will Respond Promptly to All Fire Conditions, SmokeCheck(R) Tests Both Photoelectric and Ionization Smoke Detectors to Ensure Circuitry, Alarm and Power is Functioning and They are Actively Sampling the Air for any Hint of a Fire., This Smoke Detector Tester is 100% EPA Compliant and Environmentally Friendly
Explore More
bacharach combustion analyzers
testo combustion analyzers
klein tools gas analyzers
general tools combustible gas detectors
msa combustible gas detectors
bw technologies combustible gas detectors
smart lab funnel combustion analyzer accessories
amprobe gas analyzers
yellow jacket gas analyzers
extech gas analyzers
whatman combustion analyzer accessories