Twin Force
We make finding a twin force fast and simple every time!
Shop Twin Force results
(Showing 1 - 15)
Relevance
Key Features:
- Features: Double Hinge Design by Reapplying the Tool to the Cut, Great for Rough and Very Fine Cutting, High Leverage Diagonal Cutter With Patented Double Joint
- Cut: Beval
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
Key Features:
- Features: for Comfortable Cutting, for Rough or Very Fine Cutting, High Degree of Stability and Zero-Backlash Due to Precisely Milled Forged-in Axles, Ideal Transmission of Force Due to Double-Hinged Design, Including Steel Tape, Low Cutting Impact: Gentle on Hands. the Tension on Muscles and Tendons is Relieved, Reliably Cuts All Types of Wire, Repetitive Cutting or Extremely Hard Cutting Jobs, The Superior High-Leverage Diagonal Cutter With Patented Double Joint
- Handle Type: Plastic Coated
- Material: Chrome Vanadium Steel
Key Features:
- Features: 11 Position, Box-Joint Design, Pinch Guard, Self-Locking On Pipes And Nuts
- Handle Type: Non-Slip Plastic Coated
- Jaw Length: 2 in
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Key Features:
- Standards: 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
- Connection Type: Push x FNPT
- Size: 1/2" x 3/4"
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1 in
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Key Features:
- Package Quantity: 1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 6 in, 7 in, 10 in
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1 in
Key Features:
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: V-Jaw
- Features: Adjustment At The Touch of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Pinch Guard, Reliable Catching of The Hinge Bolt, Self-Locking On Pipes and Nuts, Special Hardened Teeth