Tuthill Transfer
We make finding a tuthill transfer fast and simple every time!
Shop Tuthill Transfer results
(Showing 1 - 15)
Relevance
Mfr # KIT700BG
Key Features:
- Item: Inlet Adapter
- For Use With: FR700, FR300 Series Pumps
- For Use With Mfr. Model Number: FR700V, FR701V
Mfr # SS460BX731
Key Features:
- For Use With: Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
- Housing Material: Glass Filled Polypropylene
- Includes: Pump only
Mfr # 1200KTG9099
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR1210HA
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # P36ENV
Key Features:
- Item: Beckson Acid Transfer Pump,2" NPS
- Package Quantity: 1
Mfr # NX25-DDCNF-AA
Key Features:
- Voltage: 12 to 24V DC
- Application: Agriculture; Barrel Mounting; Construction; Stationary Installations; Tank
- HP: 1/3
Mfr # KIT120ARM
Key Features:
- Item: Motor Repair Kit
- For Use With: FR1200, SD1200 Series Pumps
- Includes: Armature with Bearings, Brush Holder, Holder Screws, Line Switch, Negative Brush, Positive, Shaft Seal Kit, Switch Plate Gasket, Thermal Protector
Mfr # FR152
Key Features:
- Action Type: Lever
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # FR700V
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/3
Mfr # F1810HC1
Key Features:
- Item: Clear Bowl Filter
- Material: Aluminum
- Max. Pressure: 50 psi
Mfr # FR1210H
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4