Tuthill Pump
If you need a tuthill pump we have them at everyday low prices.
Shop Tuthill Pump results
(Showing 1 - 15)
Relevance
Mfr # SD1202
Key Features:
- Item: Pump 12 Volt Cast Iron
- Package Quantity: 1
Mfr # PU304LR
Key Features:
- Item: Hydraulic Power Unit
- Product Type: Hydraulic Power Unit,12V Dc
- Package Quantity: 1
Mfr # PU304
Key Features:
- Item: Hydraulic Power Unit,12V Dc
- Package Quantity: 1
Mfr # HPP360
Key Features:
- Voltage: 115V
- Application: Use to Empty Water Beds, Washing Machines or Remove Water From Pool Covers
- Housing Material: Cast Aluminum
Mfr # FP0FDC
Key Features:
- Item: Utility Pump,Water Removal,12V DC
- Package Quantity: 1
Mfr # CS511
Key Features:
- Voltage: 115V
- Application: Lawn Sprinkling, Power Washing and Water Transfer
- HP: 1/2
Mfr # 1200KTG8572
Key Features:
- Item: Fuel Transfer Pump Repair Kit
- For Use With: 1200, 1200B, 600, FR610G, Mfr. No. FR1210G
- Type: Bronze Vanes
Mfr # KH53
Key Features:
- GPM: 6
- Item: Drill Pump,6 gpm
- Package Quantity: 1
Mfr # FR152
Key Features:
- Action Type: Lever
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # DF012CAT520B
Key Features:
- Housing Material: Polypropylene
- Voltage: 12VDC
- Hose Dia.: 3/4"
Mfr # 04405143S
Key Features:
- Item: On-Demand Potable Water System Pump
- Fuse Amps: 7 A
- Flow: 3.3 gpm
Mfr # 02100-12C
Key Features:
- Item: On-Demand General Purpose Diaphragm Pump
- Includes: (2) 11 in Lead Wires, 12V DC Motor with Ball Bearings, Pressure Switch
- Diaphragm Material: EPDM
Mfr # FR1210H
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4
Mfr # 555602
Key Features:
- HP: 1/10 hp
- Body Material: Nickel-Plated Brass
- Cord Length: 12 in
Mfr # HPP12V
Key Features:
- Voltage: 12VDC
- Application: Use to Empty Water Beds, Washing Machines or Remove Water From Pool Covers
- Housing Material: Cast Aluminum