Tubular Jack
We have the tubular jack you need to get the job done right.
Shop Tubular Jack results
(Showing 1 - 13)
Relevance
Mfr # 155032
Key Features:
- Type: Topwind Trailer Jack
- Lift Range: 15 in
- Dia.: 2 1/4 in
Mfr # 500244
Key Features:
- For Use With: Series 2000 to 5000 Jacks
- Includes: Snapper Pin
- Item: Base Plate Kit
Mfr # 7080100
Key Features:
- Max. Lift Height: 1 ft 1-1/2 in
- Construction: Steel
- Overall Height: 27 1/2 in
Mfr # 74410
Key Features:
- Mounting Brackets: Snap Ring Swivel Bolt through
- Static Load Capacity: 1,000 lb
- Handle: Wire Cylinder Grip
Mfr # 190754
Key Features:
- Item: Trailer Square Jack
- Mounting Brackets: Direct Weld
- Lifting Capacity: 5,000 lb
Mfr # 158109
Key Features:
- Base Width: 3 3/4 in
- Includes: Footplate, Mating Mount
- Base Length: 7 1/2 in
Mfr # JA514T1142
Key Features:
- Lifting Capacity: 5,000 lb
- Finish: Zinc Plated
- Load Capacity: 5,000 lb
Mfr # 1750290317
Key Features:
- Max. Lift Height: 1 ft 1-1/2 in
- Type: Topwind Trailer Jack
- Finish: Zinc (Inner Tube)
Mfr # 151401
Key Features:
- Adjustment Range: 10 in
- Handle: Topwind
- Finish: Zinc (Inner Tube)
Mfr # 018098
Key Features:
- Includes: Hardware, Roll Pins
- Item: Jack Accessories
- For Use With: Jacks
Mfr # 195354
Key Features:
- Type: Sidewind Trailer Jack
- Load Capacity: 5,000 lb
- Lift Range: 15 in
Mfr # XPD15L0101
Key Features:
- Lifting Capacity: 1,500 lb
- Static Load Capacity: 1,500 lb
- Handle: Sidewind
Mfr # 178203
Key Features:
- Gear Travel: 15 in
- Standards: ASABE S485
- Construction: Steel