Tubing Stake
Count on great prices, fast shipping and friendly service every time you order a tubing stake from Zoro.
Shop Tubing Stake results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Poly Tubing Stake,1/2"
- Package Quantity: 1
Key Features:
- Item: Tubing Stake
- For Use With: 1/2 in or 1/4 in Tubing
- Color: Grey
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Key Features:
- Item: Rain Sensor
- For Use With: Control Circuits And Pump Start Relay Circuits
- Features: 24 V AC Control Circuit
Key Features:
- Item: Irrigation/Sprinkler Timer
- Max. No. Zones: 9
- Max. On/Off Cycles: 4
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 1/2" FNPT
- Material of Construction: Plastic
Key Features:
- Item: Impact Sprinkler Head
- Connection: 1/2" MNPT
- Flow Rate: 3.4 to 5.0 gpm
Key Features:
- Item: Straight Control Valve
- Connection: 3/4" FNPT
- Material: Plastic
Key Features:
- Item: Straight Control Valve
- Connection: 1" FNPT
- Material: Nitrile rubber
Key Features:
- Item: Sprinkler System
- Function: Water lawn automatically
- Coverage: 3,000 sq ft
Key Features:
- Item: Tee
- For Use With: 1/2 in Tubing
- Color: Brown
Key Features:
- Item: Faucet Connection Kit
- For Use With: Outdoor Faucet or Garden Hose
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
Key Features:
- Item: Electronic Hose End Timer
- Max. On/Off Cycles: 2
- Battery Backup: Yes
Key Features:
- Item: Coupling
- For Use With: 1/2 in Tubing
- Material: Plastic