Tube Hanger
Our endless aisle includes a tube hanger and so much more!
Shop Tube Hanger results
(Showing 1 - 15)
Relevance
Mfr # 365M0037PL
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Mfr # 0500301759
Key Features:
- Pipe Size (In.): 2 in
- Standards: ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Metal Detectable: Yes
Mfr # 22FP60
Key Features:
- Width (In.): 2 1/2 in
- Width: 2-1/2"
- Length (In.): 3 in
Mfr # 1150100EG
Key Features:
- Max. Load (Lb.): 300 lb
- Thread Size (In.): 3/8
- Width: 1"
Mfr # 0500173067
Key Features:
- Item: Clevis Hanger
- Rod Size: 3/8 in
- Metal Detectable: Yes
Mfr # 22FP62
Key Features:
- Metal Detectable: Yes
- Width: 1.2"
- Width (In.): 1 1/5 in
Mfr # 0500359641
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Material: Zinc-Plated Steel
- Max. Load (Lb.): 1,430 lb
Mfr # 22FP63
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Copper-Plated Iron
- Rod Size: 3/8 in
Mfr # 0500301692
Key Features:
- Max. Load (Lb.): 300 lb
- Rod Size: 3/8 in
- Metal Detectable: Yes
Mfr # 1150075EG
Key Features:
- Width (In.): 1 in
- Width: 1"
- Length (In.): 3 1/16 in
Mfr # 0500301809
Key Features:
- Metal Detectable: Yes
- Pipe Size (In.): 4 in
- Material: Zinc-Plated Steel
Mfr # 22FP59
Key Features:
- Type: MSS SP-58(Type 12)
- Metal Detectable: Yes
- Width (In.): 1 9/10 in
Mfr # 0500301742
Key Features:
- Length (In.): 3 1/2 in
- Pipe Size (In.): 1 1/2 in
- Description/Special Features: For Suspension Of Non-Insulated Stationary Copper Tube. Tapped Per NFPA Standards
Mfr # GRDM2723SI
Key Features:
- Height: 5 7/8 in
- Deflection Range: 0 in to 0.50 in
- Width: 1 13/16 in
Mfr # 0500301775
Key Features:
- Length (In.): 5 1/8 in
- Item: Swivel Loop Hanger
- Metal Detectable: Yes