Tub And Shower Faucet
We make finding a tub and shower faucet fast and simple every time!
Shop Tub And Shower Faucet results
(Showing 1 - 15)
Relevance
Key Features:
- Includes: Faucet; Mounting Hardware
- Material: Brass;Zinc Alloy;Plastic
- Item: Tub and Shower Faucet
Key Features:
- Includes: Internal Valve Hardware
- Material: Brass
- Item: Tub and Shower Faucet
Key Features:
- Includes: Internal Valve Hardware
- Material: Brass
- Item: Tub and Shower Faucet
Key Features:
- Includes: Singl Function Pressure Balance Cartridge
- Item: Tub & Shower Tub / Shower Faucet
- Features: Monitor; MultiChoice Universal Valve; H2Okinetic Technology
Key Features:
- Includes: 30 in Slide Bar, 69 in Metal Hose, Escutcheon, Handheld Shower with Non Positive Shut Off, Mounting Bracket, Valve
- Item: Handheld Shower System
- Features: Easy to Operate, Adjustable Temperature Limit Stop
Key Features:
- Includes: Cartridge
- Item: Tub & Shower Tub / Shower Faucet
- Flow Rate: 2.5 gpm
Key Features:
- Includes: Pressure Compensating Flow Control Device and Check Valve
- Item: Hand Shower with Pause Feature
- Features: Pause Feature, Water Saving, Easy Clean Spray Nozzles
Key Features:
- Item: Shower Head
- Features: 1-3/4" Adjustable White Face
- Material: ABS
Key Features:
- Includes: Red/Blue Markings, Adjustable Temp Limit Stop
- Item: Shower Head Kit
- Features: lever handle makes it easy to adjust the water, Highly Reflective, Pressure Balancing Control Valve, Limited Lifetime Warranty
Key Features:
- Includes: Showerhead
- Item: Shower Head
- Features: 6'' Surface
Key Features:
- Includes: Escutcheon
- Item: Shower Arm
- Number of Holes: 1
Key Features:
- Includes: PEX Connections with 1/4 Turn Stops, Four Port
- Item: Tub and Shower Valve
- Features: Install With Posi-Temp¨ Pressure Balancing Control Valve To Maintain Water Temperature Control In The Shower, Built On the Moen M-PACT Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
Key Features:
- Sub-Category: Shower accessory
- Finish: Chrome
- Includes: Stop Tube, Posi-temp 1 Handle Tub/Shower
Key Features:
- Includes: Stem
- Item: Cartridge Assembly
- Features: Green Environmental Does Not Contain PVC
Key Features:
- Includes: Cartridge
- Item: Valve Only Trim
- Flow Rate: 1.75 gpm