Tsunami Air Filter
If you need a tsunami air filter we have them at everyday low prices.
Shop Tsunami Air Filter results
(Showing 1 - 15)
Relevance
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Key Features:
- Actual Height: 19 1/2 in
- Actual Width: 24 1/2 in
- Air Filter Capacity: High Capacity
Key Features:
- Actual Height: 15 1/2 in
- Actual Width: 19 1/2 in
- Air Filter Capacity: Standard Capacity
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Key Features:
- Actual Height: 19 1/2 in
- Actual Width: 24 1/2 in
- Air Filter Capacity: Standard Capacity
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Key Features:
- Actual Height: 19 1/2 in
- Actual Width: 19 1/2 in
- Air Filter Capacity: Standard Capacity
Key Features:
- Filter Rating: 5 micron
- Connection Size - Air Treatment: 1/2 in NPT
- Size: Standard
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Bowl Size: 3.5 oz.
- Filter Media: Compressed Air
Key Features:
- Air Filter Type - Automotive: Engine Outer Air Filter
- Air Filter Design: Radial
- Element Only - Automotive Filters: No
Key Features:
- Max. Pressure: 150 psi
- Pipe Size: 1/2" NPT
- Overall Height: 7 1/8 in
Key Features:
- Actual Height: 19 1/2 in
- Actual Width: 19 1/2 in
- Air Filter Capacity: Standard Capacity
Key Features:
- Actual Height: 19 1/2 in
- Actual Width: 19 1/2 in
- Air Filter Capacity: High Capacity
Key Features:
- Actual Height: 19 1/2 in
- Actual Width: 24 1/2 in
- Air Filter Capacity: High Capacity
Key Features:
- Actual Height: 15 1/2 in
- Actual Width: 19 1/2 in
- Air Filter Capacity: Standard Capacity