Truck Valve
Our endless aisle includes a truck valve and so much more!
Shop Truck Valve results
(Showing 1 - 15)
Relevance
Mfr # 7508
Key Features:
- Pipe Size: 1/2"
- Connection Type: MNPT x FNPT
- Body Material: Forged Brass
Mfr # TR-572-ASC
Key Features:
- Item: High Temp Advanced Sealing Truck Valve
- Product Type: High Temp Advanced Sealing Truck Valve
- Package Quantity: 1
Mfr # TV-572-13
Key Features:
- Operating Temp. Range: -40 Degrees to 250 Degrees F
- Features: Used on Both Demountable and Non-Demountable Rims
- Item: Tire Valve
Mfr # TV-572-HT
Key Features:
- Color: Brass
- Item: Tire Valve
- For Use With: Tires/Wheel
Mfr # 32-203-10
Key Features:
- Item: Straight Clamp-In Valve
- For Use With: Passenger Cars and Light Truck Tires
- Rim Hole Size: 0.625 in
Mfr # TV-573-13
Key Features:
- Range: 0 to 200 psi
- For Use With: Steel Truck Rims
- Thread Size: 5/16-32 in
Mfr # DILTR572-100
Key Features:
- Package Quantity: 1
Mfr # H-5265
Key Features:
- Used For: Inflating and Checking Pressure
- Includes: Lock on Head
- Material: Brass, Steel
Mfr # GA-155S-RCL
Key Features:
- Used For: Tires, wheels
- Includes: Pocket Clip
- Material: Metal
Mfr # 377
Key Features:
- Used For: Inflating and Checking Pressure
- Includes: Lock on Head
- Material: Brass
Mfr # H-556
Key Features:
- Item: High Pressure Inflating Connection
- Product Type: High Pressure Inflating Connection
- Package Quantity: 1
Mfr # CH-355-LO
Key Features:
- Item: Dual Foot Air Chuck,14" Long
- Product Type: Dual Foot Air Chuck,14" Long
- Package Quantity: 1
Mfr # H-4660A
Key Features:
- Used For: Inflating and Checking Pressure
- Includes: Lock on Head
- Material: Brass, Steel
Mfr # DS-1-50
Key Features:
- Item: Double Seal Valve Cap
- Valve Size: Standard Bore
- Material: Brass
Mfr # WH-300-J-650C
Key Features:
- Rim Hole Size: 0.812 in
- Includes: Spud
- Diameter: 1/2 in