Truck Tire Valve
Our endless aisle includes a truck tire valve and so much more!
Shop Truck Tire Valve results
(Showing 1 - 15)
Relevance
Key Features:
- For Use With: Steel Truck Rims
- Rim Hole Size: 0.625 in
- Features: Used on Both Demountable and Non-Demountable Rims
Key Features:
- For Use With: Aluminum Truck Rims
- Length: 4 3/4 in
- Max. Air Pressure: 200 psi
Key Features:
- For Use With: Steel Truck Rims
- Includes: G170 Grommet
- Valve Size: Standard Bore
Key Features:
- Fractional Size: 5/16 in
- Length: 36 in
- Grade: W1
Key Features:
- Features: Corrosion Resistant, Larger Sealing Surface, Longer Sealing Life
- Item: Truck Valve
- Length: 2 3/5 in
Key Features:
- Item: Flat Washer
- Material: Steel
- Finish: Zinc Plated
Key Features:
- Material: Rubber
- Color: Black
- For Use With: TV-500, TV-570 Series Tire Valves
Key Features:
- Used For: Inflating and Checking Pressure
- Includes: Lock on Head
- Material: Brass, Steel
Key Features:
- Item: Read Rite Inspection Mirror
- Number of Pieces: 1
- Mirror Size (In.): 2-1/2 x 2-1/2
Key Features:
- Used For: Inflating and Checking Pressure
- Includes: Lock on Head
- Material: Brass
Key Features:
- Item: Valvecapper Pro
- Product Type: Valvecapper Pro
- Package Quantity: 1
Key Features:
- Item: Standard Bore Valve Core
- Valve Size: Standard Bore
- Thread Size: 0.206-36
Key Features:
- Includes: Lock on Head
- Material: Aluminum, Brass, Steel
- Hose Length: 6 in
Key Features:
- Item: Lock-On Air Chuck
- Product Type: Lock-On Air Chuck
- Package Quantity: 1
Key Features:
- For Use With: Commercial Vehicles, Construction, Farm Equipment
- Color: Brass
- Diameter: 7/10 in