Trident Showerheads And Tub Faucets
Count on great prices, fast shipping and friendly service every time you order trident showerheads and tub faucets from Zoro.
Shop Trident Showerheads And Tub Faucets results
(Showing 1 - 14)
Relevance
Mfr # 48LX97
Key Features:
- Item: Shower Head
- Material: Plastic
- Flow Rate: 1.75 gpm
Mfr # 48LX81
Key Features:
- Includes: Showerhead
- Item: Shower Head
- Features: One Spray Setting, Standard Metallic Nozzle
Mfr # 48LX91
Key Features:
- Includes: Showerhead
- Item: Shower Head
- Features: Three Spray Settings, Extended Rubber Nozzle
Mfr # SC-1220-AF
Key Features:
- Includes: Shower Head
- Item: Commercial Shower
- Features: Cross Handles, 1/4 Turn Ceramic Cartridges
Mfr # S23-1060
Key Features:
- Includes: Stainless Steel Braided Supply Hose
- Item: Individual Wall Shower Panel
- Features: Durable, Pre Fabricated, Surface Mounted, T Handle
Mfr # S-1496-AF
Key Features:
- Includes: Showerhead
- Item: Exposed Shower
- Features: Rough Chrome Plated Cast Brass Body, Brass Lever Handle, Anti Scald Balanced Pressure Shower Valve, Adjustable Temperature Limit Stop Prevents Scalding
Mfr # S23-1061
Key Features:
- Includes: Hand Shower with 60 in Hose, In-line Vacuum Breaker, Quick Disconnect, T-handle Adjustable Spray Pattern, Wall Hooks
- Item: Individual Wall Shower Panel
- Features: Diverter Valve to Transfer Water from Fixed Showerhead to Hand Shower
Mfr # STST19410
Key Features:
- Item: Tool Box
- Material: Plastic
- Color: Black/Yellow
Mfr # 317-PRJKCP
Key Features:
- Sub-Category: Faucet Handles
- Fits Brand: Chicago Faucets
- Finish: Chrome
Mfr # SE-927
Key Features:
- Item: Eyewash and Drench Hose
- Material: Chrome Plated Brass & Plastic
- Color: Chrome & Yellow
Mfr # BNYLA13
Key Features:
- Item: Leveling Mount
- Height: 4.0625 in
- Load Capacity: 2500 lb
Mfr # 54JJ97
Key Features:
- Application: Aqueous Solutions, Component Wash Fluids, Coolants, Cutting Fluids, Fuels, Light Oil, Lubricants, Mineral and Synthetic Oils, Solvents, Water, Water Glycols
- Flow Rate: 7 gpm
- For Use With: 10 in Housings
Mfr # 54JK02
Key Features:
- Application: Aqueous Solutions, Component Wash Fluids, Coolants, Cutting Fluids, Fuels, Light Oil, Lubricants, Mineral and Synthetic Oils, Solvents, Water, Water Glycols
- Flow Rate: 14 gpm
- For Use With: 20 in Housings
Mfr # 6PE12
Key Features:
- Type: Flexible
- Finish: Chrome
- Material of Construction: Mylar+ Brass