Tri Ball Pintle Hitch
We make finding a tri ball pintle hitch fast and simple every time!
Shop Tri Ball Pintle Hitch results
(Showing 1 - 14)
Relevance
Key Features:
- For Use With: Hitch Receiver
- Capacity GVW: 6000/7500/10,000 lb
- Drop: 0 in
Key Features:
- Color: Black
- Finish: Powder Coated
- Type (Class): Receiver-Mount
Key Features:
- Item: Tri Ball Mount
- Ball Dia. (In.): 1-7/8, 2, and 2-5/16
- Capacity GVWR (Lb.): 6000/7500/10,000
Key Features:
- Package Quantity: 1
Key Features:
- Item: Tri Ball Mount
- Ball Dia. (In.): 1-7/8, 2, and 2-5/16
- Capacity GVWR (Lb.): 6000/7500/10,000
Key Features:
- Features: Drop-Forged Construction
- Size (In.): 2 in x 3 in
- Trailer Ball Dia. (In.): 1 5/8 in
Key Features:
- Shank Length (In.): 1 3/4 in
- Color: Silver
- Shank Dia. (In.): 5/8 in
Key Features:
- Overall Height: 5.75
- Overall Length: 6
- Overall Width: 4.5
Key Features:
- Type: Pintle Hook and Ball
- Item: Pintle Hook and Ball
- Capacity GVW (Lb.): 12,000
Key Features:
- Includes: Mounting Hardware
- Capacity GVW (Lb.): 16,000
- Material: Steel
Key Features:
- Features: Chain Keeps Pin Onto Pintle
- Item: Pintle Hook Mount
- Type (Class): III
Key Features:
- For Use With: Combination Hitches, Pintle Hooks
- Shank Size (In.): .139.257
- Type (Class): 7 tons
Key Features:
- Rise: 0 in
- Drop: 0 in
- Includes: 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball
Key Features:
- Tongue Capacity (Lb.): 14,000 lb
- Features: Designed with Strength, Durability and Ease of Use
- Size (In.): 6 x 5 in Plate