Transmission Adapter
Our endless aisle includes a transmission adapter and so much more!
Shop Transmission Adapter results
(Showing 1 - 13)
Relevance
Key Features:
- Base Size (In.): 11-1/2 x 11-1/2
- Lifting Capacity (Lb.): 1,000 lb
- Item: Transmission Jack Adapter
Key Features:
- Type: Automotive
- Standards: ANSI/ASME PALD
- Width: 11 1/2 in
Key Features:
- Package Quantity: 1
Key Features:
- Type: High-Lift
- Features: Low Profile Design, Safety Overload
- Head: Yes
Key Features:
- Type: Low-Lift
- Includes: Adjustable Bracket
- Features: Safety Overload Prevents Use Beyond Its Rated Capacity
Key Features:
- Type: Automotive
- Includes: Chains
- Features: Wishbone Design
Key Features:
- Type: Automotive
- Lifting Height Max. (In.): 33 1/2 in
- Item: Transmission Jack
Key Features:
- Type: Automotive
- Includes: (4) Extra-Long Adapter Arms
- Max. Height (In.): 75 in
Key Features:
- Type: Telescopic
- Base Size (In.): 33 5/8 in x 36 in
- Tilt Capacity Front: 10.0 Degrees
Key Features:
- Type: Heavy Duty, Manual/Hydraulic
- Features: ACME Threaded Adjustments, Narrow Frame, TCHS Kit
- Tilt Capacity Rear: 10.0 Degrees
Key Features:
- Features: Side Trays for Small Tools and Parts, Safety Overload Bypass System to Prevent Hydraulic Damage
- Item: Transmission Jack
- Standards: ANSI/ASME PALD 2009
Key Features:
- Type: Air/Hydraulic, High-Lift
- Features: ACME Threaded Screws, Two-Stage Design
- Lifting Range: 37 1/2 in
Key Features:
- Item: Transmission Jack,2.2 tons
- Package Quantity: 1