Transfer Oil Pump
If you need a transfer oil pump we have them at everyday low prices.
Shop Transfer Oil Pump results
(Showing 1 - 15)
Relevance
Mfr # L5132
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Manufacturers Warranty Length: 1 yr
Mfr # TOB27R50ENQRAFR2
Key Features:
- Item: Oil Pump Transfer System
- Ounces per Stroke: 2.37 fl oz/stroke
- Max. Output: 4 gpm
Mfr # 12F735
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Mfr # FR152
Key Features:
- Action Type: Lever
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # TOA27R50ENQRAFR2
Key Features:
- Item: Oil Pump Transfer System
- Min. Air Inlet Pressure: 50 psi
- Outlet Pressure Max. (PSI): 600 psi
Mfr # 45555
Key Features:
- Voltage: 115VAC
- HP: 1/2
- Housing Material: Aluminum Die Cast
Mfr # 33NT05
Key Features:
- Voltage: 12V DC
- Application: Light Industrial; Automotive; Heating and Marine
- HP: 7/16
Mfr # 284168
Key Features:
- Item: Air Operated Drum Pump
- Type: Air-Operated
- Air Motor Size (In.): 2
Mfr # L5116
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Includes: Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow
Mfr # OP150
Key Features:
- Package Quantity: 1
Mfr # 45520
Key Features:
- Voltage: 230VAC
- Application: Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
- HP: 0.43
Mfr # FR450B
Key Features:
- Voltage: 115 V AC
- Application: For Transferring Fluids Such As Ethylene Glycol, Diesel Fuel, Grease, Hydraulic Oil, Kerosene, Motor Oil, Water
- HP: 1/4 hp
Mfr # FR701
Key Features:
- Voltage: 115V AC
- HP: 1/3
- Housing Material: Steel
Mfr # 45522
Key Features:
- Voltage: 110vac
- Application: Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
- HP: 0.43
Mfr # SS460BX731
Key Features:
- For Use With: Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
- Housing Material: Glass Filled Polypropylene
- Includes: Pump only