Transair Ball Valves
Count on great prices, fast shipping and friendly service every time you order transair ball valves from Zoro.
Shop Transair Ball Valves results
(Showing 1 - 11)
Relevance
Mfr # 6668 25 22GR
Key Features:
- Pipe Size: 1/2"
- Body Material: Polyamide
- Fitting Size (NPT): 1/2 in
Mfr # V200
Key Features:
- Pipe Size: 2"
- Body Material: Polypropylene
- Body Style: Inline
Mfr # 161523522
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Seat Material: PTFE
Mfr # 94A10401
Key Features:
- Pipe Size: 3/4"
- Body Material: Brass
- Body Style: Inline
Mfr # 94A10801
Key Features:
- Pipe Size: 2"
- Body Material: Brass
- Connectoin Type: FNPT x FNPT
Mfr # VA-4233-GGC-2
Key Features:
- Item: Electric Globe Valve Actuator
- Voltage: 24V AC/DC
- Signal Type: Proportional
Mfr # 86330-04-04
Key Features:
- Pipe Size: 1/4"
- Body Material: Nickel-Plated Brass
- Body Style: Inline
Mfr # 1436-005
Key Features:
- Item: Male Coupling
- Tube Fitting Material: PVC
- Specific Fitting Shape: Coupling
Mfr # 107-634-NP
Key Features:
- Pipe Size: 3/4"
- Body Material: PVC
- Body Style: Inline
Mfr # 1012A40 04 00
Key Features:
- Outside Dia.: 1 1/2 in
- Item: Tubing
- Length: 9 ft
Mfr # 1012A25 04 00
Key Features:
- Outside Dia.: 1 in
- Application: Compressed Air, Industrial/Inert Gases, Vacuum
- Color: Blue