Tranfer Pump
Count on great prices, fast shipping and friendly service every time you order a tranfer pump from Zoro.
Shop Tranfer Pump results
(Showing 1 - 15)
Relevance
Mfr # 2771-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- HP: 1/4 hp
Mfr # HPP360
Key Features:
- Voltage: 115V
- Application: Use to Empty Water Beds, Washing Machines or Remove Water From Pool Covers
- Housing Material: Cast Aluminum
Mfr # 3YU62
Key Features:
- Drill Size: 1/4 or 3/8 in
- Item: Drill-Driven Pump Kit
- Max. Drill Speed (RPM): 1,200
Mfr # CS511
Key Features:
- Voltage: 115V
- Application: Lawn Sprinkling, Power Washing and Water Transfer
- HP: 1/2
Mfr # 2579-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Water Pump
- Battery Platform: M12
Mfr # 314-0002
Key Features:
- Item: Utility Pump
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # FR1614
Key Features:
- Voltage: 12V DC
- HP: 1/5
- Housing Material: Cast Iron
Mfr # MV7241
Key Features:
- Application: Use it on Cars, Boats, Motorcycles, ATVs, Lawn and Garden Equipment
- Housing Material: Polyethylene
- Inlet Size: 3/8"
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # 12F735
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC