Trailer Rim
We have the trailer rim you need to get the job done right.
Shop Trailer Rim results
(Showing 1 - 15)
Relevance
Mfr # ASB1001
Key Features:
- Size: #HK17 1.7mm
- Tread Pattern: H180
- Outside Dia.: 24.21 in
Mfr # X6645 JEEP HURRICANE FRONT RIMS (INNER & OUTER) P
Key Features:
- Package Quantity: 1
Mfr # RW12-24
Key Features:
- Height: 13.1
- Length: 26.2
- Outside Diameter: 56
Mfr # 3S650
Key Features:
- Package Quantity: 1
Mfr # HZT1005
Key Features:
- Weight Capacity (Lb.): 1,820 lb
- Item: Trailer Tire
- Material: Rubber
Mfr # 53161
Key Features:
- Package Quantity: 1
Mfr # LZ1006
Key Features:
- Ply: 6 Ply
- Tread Depth: 8.1 in
- Weight Capacity (Lb.): 50 lb
Mfr # WD1067
Key Features:
- Material: Rubber
- Tread Pattern: SU02
- Ply: 4 Ply
Mfr # LZ1007
Key Features:
- Outside Dia.: 28.31 in
- Ply: 6 Ply
- Weight: 23 lb
Mfr # ASR1204
Key Features:
- Outside Dia.: 27.13 in
- Weight Capacity (Lb.): 1.1497
- Item: Trailer Tire Wheel Assembly
Mfr # HZT1007
Key Features:
- Tread Depth: 10.8 in
- Size: ST235/80R16 10 PLY
- Inflation PSI: 80 psi
Mfr # HZT1004
Key Features:
- Weight Capacity (Lb.): 1.1209
- Weight: 21 lb
- Inflation PSI: 65 psi