Trailer Receptacle
Count on great prices, fast shipping and friendly service every time you order a trailer receptacle from Zoro.
Shop Trailer Receptacle results
(Showing 1 - 14)
Relevance
Key Features:
- Package Quantity: 1
- Type: Ultra-Pin Receptacle Two-Hole Mount
- Length: 3-15/16"
Key Features:
- Type: Ultra-Pin Receptacle Two-Hole Mount
- Length: 3-15/16"
- Standards: FMVSS 108, J560
Key Features:
- Material: Die-cast Zinc
- Hole Dia.: 2 15/16 in
- Length: 3-15/16"
Key Features:
- Features: 2" Coupler with Safety Chains; Pre-Wired LED Lighting; 2 Position Dump Bed; Removable Steel Side Panels
- Item: Single Axle Utility Trailer Kit
- Length: 177"
Key Features:
- Capacity GVW (Lb.): 180 lb.
- Capacity GVW: 180 lb
- Height: 3 1/2 in
Key Features:
- Capacity GVW (Lb.): 2090 lb.
- Features: Hot Dipped Galvanized; 2" Coupler with Safety Chains; Pre-Wired LED Lighting; 2 Position Dump Bed; Removable Steel Side Panels
- Width: 52"
Key Features:
- Item: Single Axle Utility Trailer Kit
- For Use With: Small Vehicle, Full Size, Lawn Tractors, ATVs
- Capacity GVW (Lb.): 1600 lb.
Key Features:
- Features: Does Not Require the Ball Mount Assembly to be Removed and Leave it on When Towing; Mounts to 2" Size Ball Mount
- Material: Aluminum
- Receiver: 2 in
Key Features:
- Lock Type: Universal
- Finish: Powder Coated
- For Use With: 1 7/8 in, 2 in, 2 5/16 in Couplers
Key Features:
- Type: Trailer Cover
- Item: Trailer Cover
- Features: 5 ft. x 7 ft.
Key Features:
- Capacity GVW (Lb.): 50 lb.
- Includes: Mounting Hardware, Rubber Strap
- Capacity GVW: 50 lb
Key Features:
- Type: Poly Fender Mounting Kit
- Material: Carbon Steel
- Features: Corrosion-Resistant Powder-Coated Finish; Bolt-On Mount Type
Key Features:
- For Use With: Trailer and Tow Vehicle
- Capacity GVW: 3,500 lb
- Ball Size: 2 in
Key Features:
- For Use With: Garages, Landscaping Trailers, Sheds
- Width: 13 in
- Material: Steel