Trailer Jack Bulldog
We have the trailer jack bulldog you need to get the job done right.
Shop Trailer Jack Bulldog results
(Showing 1 - 12)
Relevance
Mfr # 015181
Key Features:
- Overall Height: Extends 17-1/2 in From Jack
- Construction: Steel
- Handle: 13.5 Radius
Mfr # 155032
Key Features:
- Type: Topwind Trailer Jack
- Lift Range: 15 in
- Dia.: 2 1/4 in
Mfr # 190754
Key Features:
- Item: Trailer Square Jack
- Mounting Brackets: Direct Weld
- Lifting Capacity: 5,000 lb
Mfr # 158109
Key Features:
- Base Width: 3 3/4 in
- Includes: Footplate, Mating Mount
- Base Length: 7 1/2 in
Mfr # 32925
Key Features:
- Package Quantity: 1
Mfr # 180455
Key Features:
- Features: Grease Zerk for Easy Lubrication as Needed, Heavy-Gauge 3 in Square Tubing Allows for Direct Weld Mounting, No Burn Through, Oil-Impregnated Bushing, Precision Manufactured for Long Term Reliability and Smooth
- Lift Range: 15 in
- Item: Trailer Jack Square Swivel
Mfr # 151401
Key Features:
- Adjustment Range: 10 in
- Handle: Topwind
- Finish: Zinc (Inner Tube)
Mfr # 155157
Key Features:
- Dia.: 2 1/4 in
- Static Load Capacity: 3,000 lb
- Lifting Capacity: 2,000 lb
Mfr # 185402
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: Friction
- Gear Travel: 24 in
Mfr # 198250
Key Features:
- Item: Trailer Jack Tubular Swivel
- Lift Range: 15 in
- Handle: Sidewind