Trailer Jack Base
We make finding a trailer jack base fast and simple every time!
Shop Trailer Jack Base results
(Showing 1 - 14)
Relevance
Mfr # 500244
Key Features:
- For Use With: Series 2000 to 5000 Jacks
- Includes: Snapper Pin
- Item: Base Plate Kit
Mfr # 781300
Key Features:
- Material: Steel
- Overall Height: 28 in to 49 in
- Pipe Capacity: 24 in
Mfr # 155032
Key Features:
- Type: Topwind Trailer Jack
- Lift Range: 15 in
- Dia.: 2 1/4 in
Mfr # 780385
Key Features:
- Material: Steel
- Overall Height: 21 in to 36 in
- Pipe Capacity: 1/8 to 24 in
Mfr # 781310
Key Features:
- Material: Steel
- Overall Height: 21 in to 36 in
- Pipe Capacity: 24 in
Mfr # 28272
Key Features:
- Type: Jack Foot
- For Use With: Fits 2" Diameter Tubes
- Includes: Safety Pin
Mfr # FP20000201
Key Features:
- For Use With: Jacks
- Item: Foot Plate
- Includes: Hardware
Mfr # 018098
Key Features:
- Includes: Hardware, Roll Pins
- Item: Jack Accessories
- For Use With: Jacks
Mfr # 1750290317
Key Features:
- Max. Lift Height: 1 ft 1-1/2 in
- Type: Topwind Trailer Jack
- Finish: Zinc (Inner Tube)
Mfr # VJ-99
Key Features:
- Overall Height: 28 to 52 in
- Load Capacity: 2,500 lb
- Pipe Capacity: 1/8 to 12 in
Mfr # 7080100
Key Features:
- Max. Lift Height: 1 ft 1-1/2 in
- Construction: Steel
- Overall Height: 27 1/2 in
Mfr # JA514T1142
Key Features:
- Lifting Capacity: 5,000 lb
- Finish: Zinc Plated
- Load Capacity: 5,000 lb
Mfr # 74410
Key Features:
- Mounting Brackets: Snap Ring Swivel Bolt through
- Static Load Capacity: 1,000 lb
- Handle: Wire Cylinder Grip
Mfr # VF-99
Key Features:
- Material: Tubular Steel
- Overall Height: 28 to 52 in
- Pipe Capacity: 12 in