Tote Lifter
Our endless aisle includes a tote lifter and so much more!
Shop Tote Lifter results
(Showing 1 - 15)
Relevance
Mfr # L-220-DC-HD
Key Features:
- Overall Width: 20-1/2"
- Material: Steel
- Color: Blue
Mfr # SLP33-2148
Key Features:
- Package Quantity: 1
Mfr # SLP33-2748
Key Features:
- Package Quantity: 1
Mfr # LXX22M-2745
Key Features:
- Overall Height: 55"
- Overall Length: 60"
- Overall Width: 27"
Mfr # PALLET PAL RANGE 4
Key Features:
- Pallet Loader Item: Pallet Positioner and Level Loader
- Lift Control: Weight Actuated
- Lift Mechanism: Compression Spring
Mfr # ALL-T-2
Key Features:
- Overall Height: 51"
- Overall Length: 49"
- Overall Width: 63-3/4"
Mfr # 490Z06
Key Features:
- Overall Height: 48 in
- Overall Length: 63 1/2 in
- Overall Width: 27 in
Mfr # LXX22M-2145
Key Features:
- Overall Height: 55"
- Overall Length: 60"
- Overall Width: 21"
Mfr # H10J
Key Features:
- Overall Height: 81.1 in.
- Overall Length: 66.3 in.
- Overall Width: 41.3-57.1 in.
Mfr # HYD-5
Key Features:
- Overall Height: 55"
- Overall Width: 23"
- Material: Welded Steel
Mfr # LXECL22-63
Key Features:
- Package Quantity: 1
Mfr # HIPM-2748-AC
Key Features:
- Overall Height: 65-15/16"
- Overall Width: 32"
- Load Capacity: 2500 lb.
Mfr # 490Z07
Key Features:
- Overall Height: 48"
- Overall Length: 63-1/2"
- Overall Width: 27"
Mfr # BNW-SS-W
Key Features:
- Item: Drum Bung Wrench
- Overall Length: 12 in
- Material: Stainless Steel
Mfr # TPA-10
Key Features:
- Item: Floor Tape Applicator
- Overall Length: 12 9/16 in
- For Use With: 1 to 4 in Wide Rolls, 7 in Max Roll Diameter