Torx Insert Bit Set
If you need a torx insert bit set we have them at everyday low prices.
Shop Torx Insert Bit Set results
(Showing 1 - 15)
Relevance
Mfr # 48-32-4615
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1"
- Measurement Type: Torx(R)
Mfr # 48-32-4618
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Insert Bit
- Includes: T10 Security Insert Bit, T15 Security Insert Bit, T20 Security Insert Bit, T25 Security Insert Bit, T27 Security Insert Bit, T30 Security Insert Bit, T40 Security Insert Bit, T7 Security Insert Bit, T8 Security Insert Bit, T9 Security Insert Bit
Mfr # 32525
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel
Mfr # 48-32-4484
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Power Bit
- Shank Size: 1/4"
Mfr # J5239C
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx
- Finish: Full Polish
Mfr # 74987
Key Features:
- Blade Material: Chrome Vanadium Molybdenum Steel
- Handle Material: Chrome-Vanadium-Molybdenum Steel
- Includes: (10) Security Torx Power Bit Belt Pack; (1) Holder
Mfr # 48-32-4685
Key Features:
- Promotion Restriction: Not eligible for promotion
- Shank Size: 1/4"
- Shank Style: Hex
Mfr # 48-32-4006
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE
- Shank Size: 1/4"
Mfr # 05056440001
Key Features:
- Material: Steel
- Includes: (29) Bits, Bit Holder, Case
- Features: 1/4" Drive
Mfr # 5900A-PLUS
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4", 3/8", 1/2"
- Measurement Type: Torx
Mfr # J4739P
Key Features:
- SAE or Metric: Torx(R)
- Drive Size: 3/8"
- Material: Steel
Mfr # 2930
Key Features:
- Includes: 9-pc. tamper-resistant star bits: TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR35, TR40 ; 6-pc. tamper-resistant inch hex bits: 5/32, 9/64, 1/8, 7/64, 3/32, 5/64 in. ; 6-pc. tamper-resistant metric hex bits: 2, 2.5, 3, 4, 5, 6 mm ; 4-pc. tri-wing bits: 1, 2, 3, 4 ; 3-pc. torq bits: 6, 8, 10 mm ; 4-pc. spanner bits: 4, 6, 8, 10 mm ; 1-pc. magnetic extension bit holder ; Includes 32-slot bit organizer
- Item: Everybit TM Security Bit Set,33 pcs.
- Height: 1.2 in.
Mfr # 890040
Key Features:
- Drive Size: 1/4", 3/8"
- Measurement Type: SAE/Metric/Torx
- SAE or Metric: SAE, Metric, Torx
Mfr # 00050
Key Features:
- SAE or Metric: SAE, Metric, Torx(R)
- Bit Style: Torq, Spanner, Tri-Wing, Torx(R), Hex, Magnetic Bit Holder
- Includes: (3) 1 Torque: X 6, X 8, X 10; (4) 1 Spanner: U 4, U 6, U 8, U 10; (4) 1 Tri-Wing: Y1, Y2, Y3, Y4; (9) 1 Torx: T8, T10, T15, T20, T25, T27, T30, T35, T40; (12) 1 Hex: H5/64, H3/32, H7/64, H1/8, H9/64, H5/32, H2, H2.5, H3, H4, H5, H6; (1) Magnetic Bit Holder
Mfr # 48-32-4487
Key Features:
- Promotion Restriction: Not eligible for promotion
- Fastening Tool Item: Power Bit
- SAE or Metric: SAE