Torx Bit Sets
We have the torx bit sets you need to get the job done right.
Shop Torx Bit Sets results
(Showing 1 - 15)
Relevance
Mfr # 32525
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel
Mfr # J5239P
Key Features:
- SAE or Metric: Torx(R)
- Drive Size: 1/4", 3/8"
- Material: Steel
Mfr # 1VXP2
Key Features:
- Shank Size: 1/4"
- Material: Steel
- Bit Style: Phillips Ribbed, Slotted , Phillips, Pozi Phillips, Hex, Torx(R), Spline, Tri Wing
Mfr # 54TN07
Key Features:
- Drive Size: 1/4", 3/8"
- Measurement Type: Torx
- Finish: Chrome
Mfr # 22437
Key Features:
- Measurement Type: Torx
- SAE or Metric: Torx
- Number of Pieces: 13
Mfr # 28792
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 1/4 in
- Bit Style: Slotted, Phillips, TORX, Square, Terminal Xeno
Mfr # 48-32-4615
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1"
- Measurement Type: Torx(R)
Mfr # 05059297001
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing
Mfr # J61390
Key Features:
- Drive Size: 1/4 in
- Overall Length: 12 in
- Bit Style: Slotted, Clutch, Phillips, Spline, TORX, Spanner, Quick-change, Torq-Set, Square, Wing Nut, Tri-wing, Speed Hex, TP Hex
Mfr # 48-32-4618
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Insert Bit
- Includes: T10 Security Insert Bit, T15 Security Insert Bit, T20 Security Insert Bit, T25 Security Insert Bit, T27 Security Insert Bit, T30 Security Insert Bit, T40 Security Insert Bit, T7 Security Insert Bit, T8 Security Insert Bit, T9 Security Insert Bit
Mfr # J4739P
Key Features:
- SAE or Metric: Torx(R)
- Drive Size: 3/8"
- Material: Steel
Mfr # J4740C
Key Features:
- Drive Size: 1/4 in, 3/8 in
- Measurement Type: Metric, SAE, Torx
- Finish: Chrome
Mfr # 05056440001
Key Features:
- Material: Steel
- Includes: (29) Bits, Bit Holder, Case
- Features: 1/4" Drive
Mfr # J5239C
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx
- Finish: Full Polish