Torque Seal
We make finding a torque seal fast and simple every time!
Shop Torque Seal results
(Showing 1 - 15)
Relevance
Mfr # 83318
Key Features:
- Item: Tube Marker
- Dry Time: Less than 1 hr
- Features: 1 oz Tube Size, Paste Like Highly Visible Mark is Easy to See if Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
Mfr # 83417
Key Features:
- Item: Tube Marker
- Dry Time: Less than 1 min
- Features: Highly Visible Fluorescent Color Paste That Dries Quickly; Passes RTCA-DO-160 Skydrol Pe-5 Solvent Susceptibility Test; Meets Boeing Specification, BMS8-45H, Type I/Iii; Meets EMBRAER Specification, MEP09-096G; Meets GULFSTREAM Specification, GAP110S; Mark will be Easily Broken if Parts are Tampered With or Become Loose; Provides a Convenient Visual Method for Identification of Vibratory Loosening or Tampering on Nuts, Bolts, Fasteners and Assemblies; Easily Detects When Torque Has Changed; Provides Indication of Tampering Which May Assist in Warranty Claims; Withstands Skydrol PE-5 and Industrial Cleaning Agents; Highly Visible Under Ambient Light and Fluorescent Under UV Light; Excellent Adhesion
Mfr # 83314
Key Features:
- Item: Tube Marker
- Dry Time: Less than 1 hr
- Features: 1 oz Tube Size, Adhears to Metal and Other Substrates, Visible Under Ambient Light and Fluorescent Under UV Light
Mfr # 83420
Key Features:
- Item: Tube Marker
- Dry Time: Less than 1 min
- Features: Highly Visible Fluorescent Color Paste That Dries Quickly; Passes RTCA-DO-160 Skydrol Pe-5 Solvent Susceptibility Test; Meets Boeing Specification, BMS8-45H, Type I/Iii; Meets EMBRAER Specification, MEP09-096G; Meets GULFSTREAM Specification, GAP110S; Mark will be Easily Broken if Parts are Tampered With or Become Loose; Provides a Convenient Visual Method for Identification of Vibratory Loosening or Tampering on Nuts, Bolts, Fasteners and Assemblies; Easily Detects When Torque Has Changed; Provides Indication of Tampering Which May Assist in Warranty Claims; Withstands Skydrol PE-5 and Industrial Cleaning Agents; Highly Visible Under Ambient Light and Fluorescent Under UV Light; Excellent Adhesion
Mfr # 83320
Key Features:
- Item: Tube Marker
- Dry Time: Less than 1 hr
- Features: 1 oz Tube Size, Paste Like, Highly Visible Mark is Easy to See If Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
Mfr # 83319
Key Features:
- Item: Tube Marker
- Dry Time: Less than 1 hr
- Features: 1 oz Tube Size, Paste Like, Highly Visible Mark is Easy to See If Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
Mfr # 83418
Key Features:
- Item: Tube Marker
- Dry Time: Less than 1 min
- Features: Highly Visible Fluorescent Color Paste; Meets BOEING Specification, BMS8-45H, Type I/III; Meets EMBRAER Specification, MEP09-096G; Meets GULFSTREAM Specification, GAP110S; Visually Detect Loose Nuts And Bolts; Excellent Adhesion
Mfr # 83514
Key Features:
- Item: Tube Marker
- Dry Time: 60 sec
- Features: Highly Visible Fluorescent Color Paste is Easily Visible When Performing Maintenance or Inspection in Areas With Low Light; Mark Will be Easily Broken If Parts are Tampered With or Become Loose; Provides Immediate Detection of Torque Changes That Could Affect Safety or Operation of Mechanical Equipment; Provides Indication of Tampering Which May Assist in Warranty Claims; Withstands Skydrol PE-5 and Industrial Cleaning Agents; Highly Visible Under Ambient Light and Fluorescent Under UV Light; Excellent Adhesion to Metal and Other Substrates
Mfr # 80000
Key Features:
- Item - Layout Fluids: Layout Fluid
- Container Style: Aerosol
- Container Size: 12 oz
Mfr # 84004
Key Features:
- Item: Paint Marker
- Dry Time: 25 to 35 sec
- Features: Pocket Clip Prevents Rolling
Mfr # 80400
Key Features:
- Item: Layout Fluid
- Package Quantity: 1
Mfr # 82038
Key Features:
- Item - Layout Fluids: Layout Fluid Remover
- Container Style: Aerosol
- Container Size: 16 oz
Mfr # 80300
Key Features:
- Item - Layout Fluids: Layout Fluid
- Container Style: Bottle
- Container Size: 4 oz
Mfr # 83417
Key Features:
- Drive Size: 1"
- SAE or Metric: SAE
- Number of Points: 12
Mfr # 80496
Key Features:
- Item: Red Layout Fluid
- Package Quantity: 1