Torque Bits
Count on great prices, fast shipping and friendly service every time you order torque bits from Zoro.
Shop Torque Bits results
(Showing 1 - 14)
Relevance
Mfr # 28792
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 1/4 in
- Bit Style: Slotted, Phillips, TORX, Square, Terminal Xeno
Mfr # X1E-CON-BIT-T30-1000x100
Key Features:
- Package Quantity: 100
Mfr # 28595
Key Features:
- Includes: (10) Torx Bits T6, (16) Hex Bits 1/16 in, (3) Square Bits #1, (4) PoziDriv Bits #0, (4) Slotted Torque Bits 4.5, (5) Triwing Bits #0, #1, #2, #3, #4, 1.5, 1/4 in Bit Holder, 1/8 in, 2.0, 2.5, 3.0, 3/16 in, 3/32 in, 4.0, 5, 5.0, 5.5, 5/32 in, 5/64 in, 6, 6.0, 6.5, 7/64 in, 8, 8.0mm, 8.0mm (4) Phillips Bits #0, 9/64 in, Case, T10, T15, T20, T25, T27, T30, T7, T8, T9, Torq Set #4, TorqueVario- S Handle Range 10 to 50 in-lb
- Torque Measurement Type: Inch-Pound
- Item: Torque Screwdriver Set
Mfr # 60168
Key Features:
- Item: Torque Socket
- Type: Extension
- For Use With: Impact Wrenches
Mfr # 60164
Key Features:
- Item: Torque Socket
- Type: Extension
- For Use With: Impact Wrenches
Mfr # 60158
Key Features:
- Item: Torque Socket
- Type: Extension
- For Use With: Impact Wrenches
Mfr # 60156
Key Features:
- Item: Torque Socket
- Type: Extension
- For Use With: Impact Wrenches
Mfr # 50091A
Key Features:
- Item: Torque Socket
- Type: Extension
- For Use With: Impact Wrenches
Mfr # 32525
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel
Mfr # DTV2-S6
Key Features:
- Item: Driver Bit Range Of Torx Bits Deliv,PK6
- Package Quantity: 6
Mfr # DTV1-S7
Key Features:
- Item: Driver Bit Range Of Torx Bits Deliv,PK7
- Package Quantity: 7
Mfr # T-30
Key Features:
- Sub-Category: Cartridges & Stems
- Fits Brand: Symmons
- Material: Plastic
Mfr # 608401
Key Features:
- Package Quantity: 20
Mfr # 05074711001
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque