Torque Bit Set
We have the torque bit set you need to get the job done right.
Shop Torque Bit Set results
(Showing 1 - 15)
Relevance
Mfr # 28595
Key Features:
- Includes: (10) Torx Bits T6, (16) Hex Bits 1/16 in, (3) Square Bits #1, (4) PoziDriv Bits #0, (4) Slotted Torque Bits 4.5, (5) Triwing Bits #0, #1, #2, #3, #4, 1.5, 1/4 in Bit Holder, 1/8 in, 2.0, 2.5, 3.0, 3/16 in, 3/32 in, 4.0, 5, 5.0, 5.5, 5/32 in, 5/64 in, 6, 6.0, 6.5, 7/64 in, 8, 8.0mm, 8.0mm (4) Phillips Bits #0, 9/64 in, Case, T10, T15, T20, T25, T27, T30, T7, T8, T9, Torq Set #4, TorqueVario- S Handle Range 10 to 50 in-lb
- Torque Measurement Type: Inch-Pound
- Item: Torque Screwdriver Set
Mfr # 25959
Key Features:
- Application - Tools: The OEMTOOLS 25959 Security Bit Set includes 32 bits and a 1/4" hex bit adapter designed for tamper-resitant fasteners. This set includes 5 of the most popular security bits -- star, spanner, tri-wing, hex security and tamper-proof star.
- Fastening Tool Item: Security Bit Set
- Includes: Set Includes Storage Case and 1/4" Hex Bit Adapter
Mfr # LV426991
Key Features:
- Item: Torque Limiting Breakway Bits
- For Use With: PowerPact(R) B Circuit Breakers
- Amps: 125A
Mfr # 28792
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 1/4 in
- Bit Style: Slotted, Phillips, TORX, Square, Terminal Xeno
Mfr # 05074710001
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # 71988
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 1/2 in
- Measurement Type: Metric, SAE
Mfr # 28727
Key Features:
- Item: Insulated Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # BS100S
Key Features:
- Material: Stainless Steel, Plastic
- Bit Style: Phillips, Pozi, Slotted Flat, Torx Star, Tamper Proof Torx Star, Metric Hex, Tamper Proof Metric Hex, SAE Hex, Tamper Proof SAE Hex, Square, Spanner, Torq, Tri-Wing, Clutch, XZn Spline
- Application: Screwguns/Power Drills
Mfr # DWAX200
Key Features:
- Promotion Restriction: Not eligible for promotion
- Shank Size: 1/4"
- Material: Steel
Mfr # BS208S
Key Features:
- Material: Stainless Steel, Plastic
- Bit Style: Phillips, Slotted, Square, SAE Hex, Torx Star, Tamper Proof Star, Tamper Proof Metric Hex, Tri-Wing, Spanner, Torq, XZN Spline, METRIC & Cluth
- Application: Screwguns/Power Drills
Mfr # 71991
Key Features:
- Item: Wiha 39 Pc Bit Set
- SAE or Metric: SAE, Metric, Torx(R)
- Number of Pieces: 39
Mfr # 810587
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Mfr # 1340
Key Features:
- Measurement Type: Metric
- Number of Pieces: 10
- Includes: (10) 1/4" Drive 12 Point Deep Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; Socket Rail