Tools Hand
If you need a tools hand we have them at everyday low prices.
Shop Tools Hand results
(Showing 1 - 15)
Relevance
Mfr # HP-2
Key Features:
- Rivet Tool Type: Rivet Tool
- For Rivet Type: Blind
- For Rivet Dia.: 3/32 in, 1/8 in, 5/32 in, 3/16 in
Mfr # 48661108390
Key Features:
- Package Quantity: 1
Mfr # T33024
Key Features:
- Item: Thread Restoring File Set
- Profile Shape: Square
- Length: 8 3/8 in
Mfr # RNHT-25 KIT
Key Features:
- Item: Hand Tool
- Use With Internal Thread Size: 1/4"-20, 1/4"-28
- Length: 2 1/2 in
Mfr # TK-325
Key Features:
- SAE or Metric: SAE
- Overall Length: 6 in
- Number of Pieces: 3
Mfr # TK-89
Key Features:
- SAE or Metric: SAE
- Number of Pieces: 8
- Includes: High Leverage Diagonal Cutter Plier, LED Flashlight with Zoom Lens, Molded Pouch with Belt Clip, Pocket Continuity Tester and Toner, Torque Wrench
Mfr # 182-W9212
Key Features:
- Package Quantity: 1
Mfr # 105001
Key Features:
- Drive Size: 30 inch
- Overall Length: 11.5
- Material: Steel
Mfr # 00 20 07 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 48-22-0142
Key Features:
- Promotion Restriction: Not eligible for promotion
- Number of Pieces: 19
- Includes: 2-Piece Torque Lock
Mfr # DSKR
Key Features:
- Number of Pieces: 27
- Includes: Bit-Tips, Zip-ins
- Tool Storage Type Included: Bag
Mfr # GS-3
Key Features:
- Number of Pieces: 3
- Material: High Carbon steel
- Overall Length: 6 1/2 in, 9 1/2 in, 12 in
Mfr # TCMONSTERTOOLS
Key Features:
- Package Quantity: 1
Mfr # 59-0245
Key Features:
- Number of Pieces: 30
- Includes: (1) Solid-Locking, Chuck-Type Knurled and Plated Steel Handle (1) Solid Locking, Chuck-Type Knurled and Plated Steel Ball-End Handle, (4) Slotted Screwdriver Blades: 0.055"/1.4mm, 0.070"/1.8mm, 0.080"/2.0mm, 0.100"/2.5mm, (2) Phillips-Types: 0.100"/2.5mm/No.0, .125"/3.2mm/#1, (1) Jis-Type S Blade: 0.080"/2.0mm No.00, (6) Hex Driver Blades: 0.028"/0.7mm, 0.035"/0.9mm, 0.050"/1.27mm, 0.062"/1.5mm, .078"/2.0mm, 0.093"/2.4mm, (6) Torx Driver Blades: T-5, T-6, T-8, T-10, TP-8 & Tp-10, (3) Socket Wrench Blades: 7/64", 1/8", 5/32", (4) Open End Wrench Blades: 7/64", 1/8", 5/32", 3/16", (1) Awl
- Tool Storage Type Included: Pouch
Mfr # 80944
Key Features:
- Item: Mchncs Hand Tool Set,Metric/SAE,232 pcs.
- Package Quantity: 1