Tool Sharpener
Our endless aisle includes a tool sharpener and so much more!
Shop Tool Sharpener results
(Showing 1 - 15)
Relevance
Mfr # 98202
Key Features:
- Promotion Restriction: Not eligible for promotion
- Grinding Wheel Dia. (In.): 7-7/8"
- Grit: 1000
Mfr # 825
Key Features:
- Item: Drill Bit/End Mill Sharpener Part
- Drill Dia./Capacity: Fractional: 1/8 to 3/4"; Metric: 3.0 to 19.0mm;Number: 30 to 1; Letter: A to Z
- Function: Automatically Adjusts to Provide Correct Clearance Angle
Mfr # AC 8300
Key Features:
- Blade Material: Carbide
- Overall Length: 5 in
- Type: File
Mfr # JVT390
Key Features:
- Item: Drill Bit Sharpener
- Grinding Wheel Dia. (In.): 3
- Drill Dia./Capacity: 1/8-3/4"
Mfr # 53UH09
Key Features:
- Item: Drill Bit
- Grinding Wheel Dia. (In.): 1.5
- Drill Dia./Capacity: 7/64" to 13/16"
Mfr # WSCMB
Key Features:
- Length: 7.4
- Height: 5.2
- Width: 5.4
Mfr # LEX900
Key Features:
- Item: Drill Bit Sharpener
- Grinding Wheel Dia. (In.): 6
- Drill Dia./Capacity: 1/8-13/16"
Mfr # WSSA0002043
Key Features:
- Item: Fine Grit Abrasive Kit
- Includes: (2) Ceramic Oxide Abrasive 2 In Square, (4) PSA Aluminum Oxide Abrasive 150mm Diameter, (6) Aluminum Oxide Abrasive 150mm Diameter, For 3JDN6 Worksharp WS3000 Tool Sharpener
- Package Quantity: 1
Mfr # SH-02
Key Features:
- Overall Height (In.): 3
- Features: Pull Knives Through for Razor Sharp Edge;Suction Cup on Bottom for Holding in Place
- Item: Knife Sharpener
Mfr # LEX900A
Key Features:
- Item: Drill Bit Sharpener
- Grinding Wheel Dia. (In.): 6
- Drill Dia./Capacity: 1/8 - 13/16
Mfr # 825
Key Features:
- Item: Electrical Box Cover
- Box Type: Square
- Number of Gangs: 6
Mfr # 825
Key Features:
- Item: Electronic Flowmeter
- Type: Liquid
- Housing Material: Polypropylene
Mfr # FB3SCAPS1420114P10
Key Features:
- System of Measurement: Inch
- Thread Size: 1/4"-20
- Screw Length: 1-1/4 in
Mfr # KSS-1
Key Features:
- Features: Diamond Polished Carbide Blades, Lightweight and Compact Design, Safety Finger Guard
- Overall Height (In.): 4
- Overall Depth (In.): 2-1/4