Tool Magnets
We have the tool magnets you need to get the job done right.
Shop Tool Magnets results
(Showing 1 - 15)
Relevance
Mfr # 3DYE6
Key Features:
- Item: Magnetic Tool Holder
- Material: Steel
- Type: Tool Organizer
Mfr # 40010
Key Features:
- Item: Magnetizer/Demagnetizer
- Length: 2.1"
- Width: 1.1"
Mfr # 5MX41
Key Features:
- Mallet Product Grouping: Rubber Mallets
- Head Material: Rubber
- Head Weight: 13 oz
Mfr # 161375002
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Body Style: Inline True Union
Mfr # 40010
Key Features:
- Overall Height: 60 in
- Overall Width: 10 in
- Material: Aluminum
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # 7505
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Mfr # J9888
Key Features:
- Item: Magnetizer/Demagnetizer
- Diameter: 8mm Hole
- Application: For Magnetizing/Demagnetizing Screwdrivers
Mfr # C005-0345-030M
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Mfr # 10E850
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Mfr # 10E858
Key Features:
- Item: Magnetizer/Demagnetizer
- Type: Screwdriver
- Length: 1 in
Mfr # 10E725
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel